Shop All Media Stands & Carts
Luxor
H Wilson, MultiMedia, Work Center
Mfr # WPSDD3
Zoro # G7442499
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mobile Multimedia Cart
- Monitor Size No Monitor
- Material Wood
- Display Type None
- Overall Width 23 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxor
- MFR # WPSDD3
- Zoro # G7442499
- UPC # 812552018132
- Country of Origin China
- Category Media Stands & Carts
Dimensions
Monitor Size | No Monitor |
Overall Width | 23 3/4 in |
Depth | 18 7/8 in |
Height | 37 3/8 in |
Width | 23 3/4 in |
Cabinet Depth | 18 7/8 in |
Minimum Overall Height | 37 3/4 in |
Overall Length | 23 3/4 in |
Caster Diameter | 3 in |
Description
Media Cart with Cabinet, Overall Width 23 3/4 in, Overall Length 23 3/4 in, Minimum Overall Height 37 3/4 in, Material Wood, Number of Shelves 2, Caster Type Swivel, Weight Capacity 100 lb, Standards Not Applicable, Caster Diameter 3 in, Cabinet Depth 18 7/8 in, Number of Cabinets 1, Number of Keys 4, Number of Locking Cabinets 1, Color Black, White, Number of Adjustable Shelves 0, Number of Casters 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Bx-Shower Curtain 72X72, Viny, Vinyl, White, 72" W, 72" L (9533-727200)
- BAXTON STUDIO Valencia Greyish Beige Queen Size Platform Bed (141-7834)
- VIVE HEALTH Memory Foam Footrest (CSH1046GRY)
- STORM SHELL Pro Weatherproof 55" Outdoor TV Enclosure (SS-55-PRO)
- LUXOR Adjust-Height Steel AV Cart, Pullout Keyboard Tray, Cabinet, Drop Leaf (AVJ42KBCDL-RB)
- LUXOR Cart, Height Adj, w/Keyboard, Cabinet (AVJ42XLKBC)
- LUXOR Flat Panel TV Stand And Mount (WPSMS51)
- LUXOR Crank Adjustable, Flat Panel, TV Cart (CLCD)
- LUXOR Endura, A/V Cart, w/(2) Shelves, Cabinet (LE34C-B)
- LUXOR Adjustable-Height Steel AV Cart with Pullout Keyboard Tray and Cabinet (AVJ42KBC)
- PROMOUNTS Mobile TV Cart with Tilt Mount for TVs 32 in. - 72 in. Up to 110 lbs (AFCS6402-02)
- Luxor Media Stands & Carts