Shop All Room Dividers
Luxor
Grove Modular Wall Room Divider System - Black Frame - 70in X 48in - Wood Wall
Mfr # MW-7048-WB
Zoro # G512165782
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Create spaces that optimize productivity, privacy, and concentration with style: Modern design Create a seamless experience within your space (collaborative spaces, quiet zones, private meeting areas) Adaptable to ever-changing workspaces - Easy configuration - Rearrangeable panels -Easy to move around Sound-absorbing panels - Improves sound absorption for privacy/quiet zones - Ensure a peaceful and focused environment Quick setup & built to last -Compatible with existing modular wall frames - Durable aluminum frame, steel feet -
- Color Black frame
- Overall Width 70 in
- Size 70 x 48
- Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Luxor
- MFR # MW-7048-WB
- Zoro # G512165782
- Country of Origin Taiwan, Province of China
- Category Room Dividers
Dimensions
Overall Width | 70 in |
Size | 70 x 48 |
Length | 48 in |
Details
For Use With | Create spaces that optimize productivity, privacy, and concentration with style: Modern design Create a seamless experience within your space (collaborative spaces, quiet zones, private meeting areas) Adaptable to ever-changing workspaces - Easy configuration - Rearrangeable panels -Easy to move around Sound-absorbing panels - Improves sound absorption for privacy/quiet zones - Ensure a peaceful and focused environment Quick setup & built to last -Compatible with existing modular wall frames - Durable aluminum frame, steel feet - |
Color | Black frame |
Features | Sleek, modern design complements any aesthetic - Adaptable and easy to reconfigure - Sound-absorbing panels promote privacy and focus - Durable aluminum frame and components for years of reliable use - Compatible with existing modular wall frame system for retrofitting the new panels - Easy setup with no professional installation needed - Multiple size options: 70” x 48” (two panels total), or 70” x70” (three panels total) Panels feature a sophisticated wood slat design (and optional frosted acrylic panel) Quickly create collaborative spaces, quiet zones, or private meeting areas Panels are made from recycled, eco-friendly materials |
Material | Recycled, eco-friendly materials - Aluminun frame, steel feet |
Quick set up | Compatible with exisiting modular wall frame system for retrofitting the new panels - no professional installation needed - adaptable and easy to reconfigure |
Finish | Black aluminum frame - panels feature wood slat design made from recycled, exo-friendly materials |
Design | Sleek, modern design complements any aesthetic |
Application | Room Dividers, Cubicle Walls and Office Partitions |
Shape | Rectangle |
Description
For a more emotive alternative: For many organizations, balancing open office collaboration and sharing with focus and productivity can be a challenge. With the Grove Modular Wall from Luxor, you can create flexible walls for versatile, inviting, and productive spaces all while improving employee satisfaction and enhancing productivity when it is needed most. Grove is built around a revolutionary adaptable design, which allows components to be interchanged and modified as your needs evolve now and into the future. And with available sound-absorbing panels, you can create room dividers, cubicle walls, and office partitions optimized for privacy and focus. Unlike other wall systems, Grove's frame and feet are built from lightweight, durable aluminum for years of dependable use in demanding office or educational environments.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL CONCEPTS Rectangle Top Table, 30 in W X 48 in L X 29.5 in H, Wood, Natural (T01-3048T)
- BOSS Caressoft Medical/Drafting Stool W/ Back Cushion (B16245-BG)
- 4D CONCEPTS 4D Concepts 143443 Amelia Twin Bed; Textured Bronze (143443)
- FLASH FURNITURE Hercules Series Plastic Folding Chair Grey - 10 Pack 650LB Weight Capacity Comfortable Event Chair-Lightweight Folding Chair (10-LE-L-3-GREY-GG)
- LUXOR Modular Room Divider Wall System - 53in. x 48in. Add-On Wall - Silver Frame, Whiteboard (MW-5348-XWCG)
- LUXOR Modular Wall Room Divider System - Black Frame - 53in. x 70in. Starter Wall - Wide Paneling (MW-5348-FWCGWB)
- LUXOR Modular Room Divider Wall System (MW-5370-FCG)
- LUXOR Modular Wall Room Divider System - Black Frame - 53in. x 70in. Add-On Wall - Wide Paneling (MW-5370-XWCGWB)
- LUXOR Modular Wall Room Divider System - Silver Frame - 53in. x 48in. Starter Wall - Wide Paneling (MW-5348-FWCGWG)
- LUXOR Reclaim 72X66 3 Panel Screen i (RCLM7266ZSG)
- HON Versé Quick Connect Wall Mount Connecting Hardware, Gray (HBV-PWB1.Q)
- Luxor Room Dividers