Luxor Furniture STUDENT-STK1PK Lightweight Stackable Student Desk & Chair; Slate Gray & White
Mfr # STUDENT-STK1PK
Zoro # G903901371
Product Information
- Brand Luxor Furniture
- MFR # STUDENT-STK1PK
- Zoro # G903901371
- UPC # 847210060123
- Country of Origin Unknown
- Category Desks
Description
The Luxor Lightweight Stackable Student Desk and Chair is an ideal solution when you need an affordable, value-packed classroom desk and chair set thats easy to arrange and stow when not in use.
Highlighted by a modern design with an attractive Slate Gray top accented by a white frame, its perfect for dynamic, adaptive learning environments where rooms are routinely rearranged for activities. Thanks to the minimalist construction and 16 lb. weight, the desk can be effortlessly moved around a classroom and then stacked up to 6 high for space savings and easy storage. The set includes one desk with a matching classroom chair.
Features- Durable polypropylene top
- Integrated modesty panel
- Pencil holder
- Dual retractable bag hooks
- Desks can be stacked up to 6 high
- Chairs can be hooked together side-by-side
- Chairs can be stacked up to 10 high
- Includes 1 desk and 1 chair
- No assembly required
- ANSI/BIFMA certified for safety and quality
- Color: Slate Gray & White
- Overall dimensions, student desk: 27" W x 22" D x 28" H
- Overall dimensions, student chair: 19" W x 21" D x 31.5" H
- Product weight, student desk: 16 lbs.
- Product weight, student chair: 10 lbs.
- Weight: 34 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUDELL SolidOakFrame, 8.5X11, Walnut (15815)
- EKENA MILLWORK 15"W x 48"H x 3 1/2"D Vintage Farmhouse 3 Rung Ladder, Barnwood Decor Collection, Salvage Red (DECR015X048X04LDRRD)
- BESTAR Pro-Linea 72W Credenza with 3 Drawers, White (120611-1117)
- LORELL Wraparound Floor Savers, Gray, Vinyl, PK16 (LLR49319)
- HON 36 in D X 72" W X 29.5" H, Mahogany, Woodgrain Laminate (H10585R.NN)
- HON Pedestal Desk, 30 in D X 60" W X 30 in H (H38155.B9.Q)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 42"L, Work, Metal, Brown (I 7796)
- BOSS Desk Shell, 71" W X Driftwood Base, Laminate Frame, Laminate Base, Driftwood Frame, Driftwood (N189-DW)
- ELO DESKS Classroom Desk, 24" D X 36" W X 26" to 31" H, Gray Nebula, Laminate (ELO7400-ADJ09-25)
- ALERA Straight Front Desk, 29-1/2" D X 47-1/4" W X 29-1/2" H, Espresso, Textured Woodgrain Laminate (VA214830ES)
- LORELL Lorell® Wood Desk Shell - 59" x 29.5" x 29.5" - Walnut - Essentials Series (69968)
- Luxor Furniture Desks