Shop All Utility Carts
Luxor
EC121 Black 18 x 32 Cart 2 Tub with 1 Flat Shelf
Mfr # EC121-B
Zoro # G9290306
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxor
- MFR # EC121-B
- Zoro # G9290306
- UPC # 847210033684
- Country of Origin United States
- Category Utility Carts
Description
Luxor EC121 Black 18 x 32 Cart 2 Tub with 1 Flat Shelf
Benefit from a utility cart with twice the versatility. A top tub shelf with a 2.5" deep basin securely holds loose items or other supplies and has a push handle molded into the top shelf for cart control. A flat bottom shelf with 22.5" of overhead clearance provides quick access to larger items. Both shelves are made from thermoplastic resin that won't scratch, stain, dent, or rust. This tough material enables this cart to hold up to 400 lbs. making it ideal for use as a serving or storage cart, garden wagon and more. And 4" swivel casters smoothly roll the cart across a variety of indoor or outdoor surfaces.
Benefit from a utility cart with twice the versatility. A top tub shelf with a 2.5" deep basin securely holds loose items or other supplies and has a push handle molded into the top shelf for cart control. A flat bottom shelf with 22.5" of overhead clearance provides quick access to larger items. Both shelves are made from thermoplastic resin that won't scratch, stain, dent, or rust. This tough material enables this cart to hold up to 400 lbs. making it ideal for use as a serving or storage cart, garden wagon and more. And 4" swivel casters smoothly roll the cart across a variety of indoor or outdoor surfaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Standard Platform Truck, 2800 lb. (PTK2436T1-Q-G)
- DAYTON Round Sling, Endless, 4 ft., 2600 lb. (2MJK5)
- MAGLINER Caster 5X1-1/4In Gray Polyu W/Brake (131020B)
- HARRINGTON Jib Crane, Wall Mounted, 2,200 lb Capacity (313-2200-14)
- LUXOR High Capacity, (2) Tubs, 1 Flat Shelf Cart, 3 Shelves, 500 lb. (EC112HD-B)
- LUXOR Cart (2)Tub, with 1 Flat Shelf, 18"x32", High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg) (EC121-B)
- LUXOR Cart, 1 Tub n 1 Flat Shelf, 18"x32", High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg) (EC12-B)
- LUXOR Luxor Plastic Utility Cart w/2 Shelves, 400 lb. Capacity, 35-1/4inL x 18inW x 34-1/4inH, Gray (EC11-G)
- LUXOR Utility Cart, Four Flat Shelf, Injection Molded Thermoplastic Resin, 4 Shelves, 300 lb (BC45-B)
- LUXOR Cart 18X24 3 Tier Black (STC111-B)
- WESTWARD Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 100 lb (2CZY4)
- Luxor Utility & Storage Carts