Shop All Utility Carts
Luxor
Deep Shelf Utility Cart, High Density Polyethylene (Shelf)/Polyvinyl Chloride (Leg), 3 Shelves
Mfr # EC111HD-BU
Zoro # G7455485
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 37-1/4"
- Overall Length 35-1/4"
- Overall Width 18"
- Material High Density Polyethylene (Shelf)/Polyvinyl Chloride (Leg)
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Luxor
- MFR # EC111HD-BU
- Zoro # G7455485
- UPC # 847210034087
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 37-1/4" |
Overall Length | 35-1/4" |
Overall Width | 18" |
Shelf Width | 18" |
Shelf Length | 32 in |
Details
Material | High Density Polyethylene (Shelf)/Polyvinyl Chloride (Leg) |
Color | Blue |
Load Capacity | 500 lb |
Item | Deep Shelf Utility Cart |
Number of Shelves | 3 |
Caster Type | (2) Swivel, (2) Swivel with Brake |
Description
High Capacity,(3) Tub Shelves Cart
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Standard Platform Truck, 1200 lb. (13X507)
- VESTIL Rolling Step Stool - Red (STEP-17-R)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 4 in W, Nylon, Yellow (EE1804NFX4)
- DAYTON Web Sling, Type 6, 12 ft L, 4 in W, Nylon, Yellow (55ET42)
- LUXOR Deep Shelf Utility Cart (TC21-G)
- LUXOR High Capacity 3 Tub Shelves Cart in Black (EC111-B)
- LUXOR Tub Shelf Cart, High Density Polyethylene (Shelf)/Polyvinyl Chloride (Leg), 400 lb (EC11-G)
- LUXOR High Capacity, (2) Tubs, 1 Flat Shelf Cart, 3 Shelves, 500 lb. (EC112HD-B)
- LUXOR Mechanics ThreeShelf Cart (LUXMC-3)
- LUXOR Tub Cart, (2) Shelves, L, High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg), 2 Shelves (TC21-B)
- GLOBAL INDUSTRIAL Steel Utility Cart w/2 Tray Shelves, 1200 lb. Capacity, 30L x 18W x 35H (800453)
- Luxor Utility & Storage Carts