Shop All Utility Carts
Luxor
Deep Shelf Utility Cart, High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg), 3 Shelves
Mfr # EC111-G
Zoro # G7455421
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 36-1/4"
- Overall Length 35-1/4"
- Overall Width 18"
- Material High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg)
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxor
- MFR # EC111-G
- Zoro # G7455421
- UPC # 847210031475
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 36-1/4" |
Overall Length | 35-1/4" |
Overall Width | 18" |
Shelf Width | 18" |
Shelf Length | 32" |
Details
Material | High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg) |
Color | Gray |
Load Capacity | 400 lb. |
Item | Deep Shelf Utility Cart |
Number of Shelves | 3 |
Caster Type | (2) Swivel, (2) Swivel with Brake |
Description
High Capacity,(3) Tub Shelves Cart
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 16 ft L, 13200 lb Cap (EN150X16)
- THE BETTER BUNGEE Polystrap, Orange, 36 in. L (BBS36GO)
- US CARGO CONTROL 9/32" x 3' - 3 Leg Chain Sling w/ Sling Hooks - Grade 100 (932G100TOS-3)
- METRO Adjustable Shelf Wire Cart, 24 In. W (CART 6A)
- LUXOR 3-SHELF UTILITY CART (HE40-B)
- LUXOR Shelf Cart, Molded Plastic (Shelf), 3 Shelves (LP54E-B)
- LUXOR Cart, (2) Flat Shelves, 18"x32", High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg), 400 lb. (EC22-B)
- LUXOR High Capacity 3 Tub Shelves Cart in Black (EC111-B)
- LUXOR Luxor Plastic Utility Tub Cart, 24" x 18", Two Shelf, Black, 400 Lbs Capacity (SEC11-B)
- LUXOR EC11 Industrial Cart Flat Top (EC21-NDUST-B)
- LITTLE GIANT Shelf Truck, 12 ga. Steel, 3600 lb (G-2436-6PY)
- Luxor Utility & Storage Carts