Luxor

Circle Pneumatic Adjustable Round Pedestal Table, 27.5"-42.13" H, Light Wood


product price: $363.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Shape Circle
  • Height 27.5"-42.13"
  • Diameter 31.5"
  • Tabletop Color Light Wood
  • Frame Color White
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 27.5"-42.13"
Diameter 31.5"

Details

Item Pneumatic Adjustable Round Pedestal Table
Shape Circle
Tabletop Color Light Wood
Frame Color White
Frame Material Steel
Leg Type Pedestal
Leg Color White
Assembled/Unassembled Unassembled

Description

Luxor - LX-PNADJ-ROUND - Pneumatic Adjustable Round Pedestal Table.
The Luxor round pedestal table is multifunctional and easily fits any workstation, bar, café, trade show environment or social venue. This versatile table features a pneumatic lift pedal that quickly and smoothly adjusts the table to any height between 27.5" and 42", allowing for both seated and standing functions. The contemporary tabletop, simple height adjustment and durable steel base make this table the ideal choice for any space, use or venue.
FEATURES:
Perfect for offices, schools, restaurants, tradeshows, social settings and more
Pneumatic foot pedal effortlessly adjusts table height between 27.5" and 42"
Smooth tabletop surface is ideal for collaboration spaces or home environments
Crafted with durable materials for prolonged use and reliability
Sturdy steel base keeps table level and motionless
DIMENSIONS:
Overall: 31.5" Dia. x 27.5" to 42"H
Tabletop: 31.5" Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.