Shop All Media Stands & Carts
Luxor
Cart, Mobile Type, Plastic, 24" W
Mfr # LP54-B
Zoro # G7676159
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mobile
- Display Type None
- Material Plastic
- Overall Width 24 in
- Number of Shelves 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxor
- MFR # LP54-B
- Zoro # G7676159
- UPC # 812552013311
- Country of Origin United States
- Category Media Stands & Carts
Dimensions
Overall Width | 24 in |
Width | 32 in |
Depth | 24 in |
Height | 54 1/4 in |
Overall Length | 32 in |
Minimum Overall Height | 54 1/4 in |
Details
Item | Media Cart |
Type | Mobile |
Display Type | None |
Material | Plastic |
Number of Shelves | 3 |
Number of Adjustable Shelves | 0 |
Color | Black |
Caster Type | (2) Lockable Swivel, (2) Swivel |
Load Capacity | 400 lb |
Number of Casters | 4 |
Product Type | Media Cart |
Weight Capacity | 400 lb |
Description
Media Cart, Overall Width 24 in, Overall Length 32 in, Minimum Overall Height 54 1/4 in, Material Plastic, Number of Shelves 3, Caster Type (2) Lockable Swivel, (2) Swivel, Weight Capacity 400 lb, Standards Not Applicable, Cabinet Depth Not Applicable, Cabinet Height Not Applicable, Cabinet Width Not Applicable, Number of Cabinets Not Applicable, Number of Locking Cabinets Not Applicable, Color Black, Number of Adjustable Shelves 0, Number of Casters 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 4-Shelf Bookcase, All Welded Steel 55"x36" Black (BC18-52-BLACK)
- DREAMSEAT Curve Task Chair with Cleveland Browns Helmet Logo (XZOCCURVE-PSNFL20037)
- SP RICHARDS Lorell® Traditional Captain Side Chair, 24"W x 25"D x 30-3/4"H, Burgundy Vinyl (LLR60600)
- ZORO SELECT Shower Curtain, Nylon Vinyl, White, 42 in W, 72 in L (2MWG3)
- LUXOR Extra Wide Adj Cart, w/Keyboard (AVJ42XLKB)
- LUXOR Height Adj, Flat Panel Cart, w/Shelf (FP2500)
- LUXOR Laptop/Chromebook, (32)Charging Cart (LLTP32-B)
- LUXOR Adjustable-Height Steel AV Cart with Pullout Keyboard Tray and Cabinet (AVJ42KBC)
- LUXOR Charging Cart, Steel, Cap. 18, 25" W (LLTP18-B)
- LUXOR TV Mount Designed for a 40"- 90", Flat TV (FP4000)
- GLOBAL INDUSTRIAL Audio Visual Cart w/ Lockable Cabinet, 500 Lb. Capacity, Gray (241659GY)
- Luxor Media Stands & Carts