Shop All Utility Carts
Luxor
Cart (2)Tub, with 1 Flat Shelf, 18"x32", High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg)
Mfr # EC121-B
Zoro # G7450016
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 36-1/4"
- Overall Length 35-1/4"
- Overall Width 18"
- Material High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg)
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxor
- MFR # EC121-B
- Zoro # G7450016
- UPC # 847210033684
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 36-1/4" |
Overall Length | 35-1/4" |
Overall Width | 18" |
Shelf Width | 18" |
Shelf Length | 32" |
Details
Material | High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg) |
Color | Black |
Load Capacity | 400 lb. |
Item | Cart (2)Tub,with 1 Flat Shelf,18"x32" |
Wheel Type | 4" Casters |
Number of Shelves | 3 |
Utility Cart Item | Cart - Two Tub/One Flat Shelves |
Utility Cart Shelf Style | Lipped/Flush Combination |
Caster Type | (2) Swivel, (2) Swivel with Brake |
Description
Cart (2)Tub,with 1 Flat Shelf,18 In.x32 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 3 Steps, Aluminum Step Stand, 375 lb. Load Capacity, Silver/Black (SSA03)
- COSCO Handtruck, Hybrid, 3-1, Commercial, Aluminum, 800-1000 Lbs Capacity (12312ABL1E)
- DAYTON Roller Stand, Gray, 1103 lb. Capacity (53UH23)
- OZ LIFTING PRODUCTS 5 T Stainless Steel Beam Clamp (OZSS5BC)
- LUXOR 42inH 3-Shelf Utility Cart - Black (UCPL1)
- LUXOR High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg) Cart, (3) Flat Shelves, 18"x32", 400 lb. (EC222-B)
- LUXOR Serving Cart, (3) Shelf, L, Polypropylene (Shelf), Aluminum (Upright), 3 Shelves, 300 lb. (SC13-G)
- LUXOR Utility Cart, (2) Shelf, Heavy Duty, , High Density Polyethylene, 2 Shelves, 500 lb (XLC11-B)
- LUXOR Flat Top and Tub Middle/Bottom Shelf Cart, 24" X 18" (STC211-G)
- LUXOR High Capacity, (2) Tubs, 1 Flat Shelf Cart, 3 Shelves, 400 lb (EC112-B)
- WHEELER-REX Wheeled Cart, for 6590 (60514)
- Luxor Utility & Storage Carts