Shop All Utility Carts
Luxor
Cart, (2) Flat Shelves, 18"x32", High Density Polyethylene (Shelf)/Polyvinyl Chloride (Leg), 500 lb
Mfr # EC22HD-G
Zoro # G7450409
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 34"
- Overall Length 35-1/4"
- Overall Width 18"
- Material High Density Polyethylene (Shelf)/Polyvinyl Chloride (Leg)
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Luxor
- MFR # EC22HD-G
- Zoro # G7450409
- UPC # 847210032687
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 34" |
Overall Length | 35-1/4" |
Overall Width | 18" |
Shelf Length | 32 in |
Shelf Width | 18" |
Details
Material | High Density Polyethylene (Shelf)/Polyvinyl Chloride (Leg) |
Color | Gray |
Load Capacity | 500 lb |
Item | Cart,(2) Flat Shelves,18"x32" |
Wheel Type | 5" Heavy-Duty Casters |
Number of Shelves | 2 |
Caster Type | (2) Swivel, (2) Swivel with Brake |
Utility Cart Item | Cart - Two Flat Shelves |
Description
Cart,(2) Flat Shelves,18 In.x32 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KFI KFI Split Cable Hook Stopper (ATV-SCHS)
- VESTIL Shorty Lift Master Boom - Non Telescope (LMS-EBNT-40-6)
- MARASTAR Marastar 263713 10 in. Pneumatic Universal Hand Truck Wheels; Pack of 2 (263713)
- ZORO SELECT Handle Pawl Spring (MH4DZR701G)
- LUXOR Adjustable-Height Steel Utility Cart - Red (UCMT1-RD)
- LUXOR Small Top Tub and Bottom Flat Shelf Cart (STC12-G)
- LUXOR Utility Cart, 3 Shelves, 33" (HE33-G)
- LUXOR 2-SHELF UTILITY CART (HE32-BU)
- LUXOR Luxor Plastic Utility Cart, 3 Shelf, 24Lx18Wx34H, Black (HE34-B)
- LUXOR Cart, (2) Tub, 1 Flat shelves, 18"x32", High Density Polyethylene (Shelf)/Polyvinyl Chloride (Leg) (EC121HD-B)
- METRO Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 3 Shelves, 400 lb (MY1627-34G)
- Luxor Utility & Storage Carts