Shop All Utility Carts
Luxor
Cart, 1 Tub 1 Flat Shelf, 18"x32", High Density Polyethylene (Shelf)/Polyvinyl Chloride (Leg), 500 lb
Mfr # EC12HD-B
Zoro # G7455345
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 33-1/2"
- Overall Length 35-1/4"
- Overall Width 18"
- Material High Density Polyethylene (Shelf)/Polyvinyl Chloride (Leg)
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxor
- MFR # EC12HD-B
- Zoro # G7455345
- UPC # 847210033158
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 33-1/2" |
Overall Length | 35-1/4" |
Overall Width | 18" |
Shelf Width | 18" |
Shelf Length | 32 in |
Details
Material | High Density Polyethylene (Shelf)/Polyvinyl Chloride (Leg) |
Color | Black |
Load Capacity | 500 lb |
Item | Cart,1 Tub 1 Flat Shelf,18"x32" |
Wheel Type | 5" Casters |
Number of Shelves | 2 |
Utility Cart Item | Cart - One Tub/One Flat Shelves, Heavy-Duty |
Caster Type | (2) Swivel, (2) Swivel with Brake |
Utility Cart Shelf Style | Lipped/Flush Combination |
Description
Cart,1 Tub 1 Flat Shelf,18 In.x32 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERWINCH Clutch Handle (90-24547)
- VESTIL Stainless Steel Winch, 1200 lb. (HWSS-1200-NR)
- GPS - GENERIC PARTS SERVICE Load Wheel Assembly For Jungheinrich EJE120 Pallet Trucks (JU 51064639)
- WARN INDUSTRIES WINCH ACCESSORIES, KIT SVC CONTACTOR DC88-1003P (98381)
- LUXOR Deep Shelf Utility Cart, High Density Polyethylene (Shelf)/Polyvinyl Chloride (Leg), 3 Shelves (EC111HD-BU)
- LUXOR Tuffy Utility Cart with Three Shelves (WT34RS)
- LUXOR Tuffy Utility Cart, Three Shelves (WT34BUS-B)
- LUXOR 3-SHELF UTILITY CART (HE40-B)
- LUXOR Deep Shelf Utility Cart, High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg), 3 Shelves (EC111-G)
- LUXOR Tub Shelf Cart, High Density Polyethylene (Shelf)/Polyvinyl Chloride (Leg), 400 lb (EC11-G)
- LUXOR Cart 18X24 3 Tier Black (STC111-B)
- Luxor Utility Carts