Shop All Bin Carts
Luxor
Blue 18x32 3 Tub Cart
Mfr # EC111-BU
Zoro # G601225151
product price: $149.99
/ea
Free Shipping & Returns
$149.99
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
This three-shelf utility cart is great for stocking and hauling heavy items. The spacious tub shelves are 2.5"-deep to securely contain an assortment of items and at only 18" wide the cart leaves plenty of room for other traffic in narrow aisles. Made from high-density polyethylene plastic the cart won't dent rust scratch or stain and can hold up to 400 lbs. An ergonomic handle and 4" full-swivel casters two with locking brakes make it easy to maneuver heavy loads and stabilize the cart when needed.
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
- COTTERMAN 100 in H Stainless Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R2630A3E10B4SSP6)
- ZORO SELECT Blade, Replacement Slitter (5NWA4)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 2 ft L, 2600 lb Cap (EN30X2)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 51BF (KG51 AB1)
- LUXOR Mobile Bin Storage Unit, Double Row with Large Clear Bins (MBS-DR-8L-CL)
- LUXOR 32 X 18 Tub Cart - Three Shelves With Outrigger (EC111-B-OUTRIG)
- LUXOR Mobile Bin Storage Unit, Single Row, Clear Large Bins (MBS-SR-4L-CL)
- LUXOR Two Shelf Cart with Outrigger Bins (LUXEC11-B-OUTRIG)
- LUXOR 3 SHELF TUB CART (STC121-B)
- LUXOR EC11 Industrial Cart Tub Top B (EC11-NDUST-B)
- RUBBERMAID COMMERCIAL Tote Cart, Red, 3 Shelves, 450 lb, 20-1/4" W (2144269)
- Luxor Utility & Storage Carts