Shop All Utility Carts
Luxor
Black EC221-B 18x32 Cart 2 Flat/1 Tub Shelves
Mfr # EC221-B
Zoro # G9309888
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxor
- MFR # EC221-B
- Zoro # G9309888
- UPC # 847210033318
- Country of Origin United States
- Category Utility Carts
Description
Luxor Black EC221-B 18x32 Cart 2 Flat/1 Tub Shelves
This heavy-duty utility cart has two spacious flat shelves that are more than 1.5" thick and a 4.5"-deep bottom tub shelf that, altogether, can hold up to 400 lbs. A push handle that's molded into the top shelf and four 4" full-swivel casters (two with locking brakes) make this sturdy cart easy to move when you want and easy to secure when you don't. It's durable too. The tough thermoplastic resin won't stain, scratch, dent, or rust.
This heavy-duty utility cart has two spacious flat shelves that are more than 1.5" thick and a 4.5"-deep bottom tub shelf that, altogether, can hold up to 400 lbs. A push handle that's molded into the top shelf and four 4" full-swivel casters (two with locking brakes) make this sturdy cart easy to move when you want and easy to secure when you don't. It's durable too. The tough thermoplastic resin won't stain, scratch, dent, or rust.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NSF-Listed Plate Caster, 250 lb. Load, Gray Wheel (P12S-PRP035B-12)
- VESTIL FORK EXTENSIONS 6" X 60" STANDARD (FE-6-60)
- WARN Heavy Duty Accessory Kit, For Winches (29460)
- PROSOURCE Caster Stem Med Dty 2In Brass (JC-D07-PS)
- LUXOR Luxor Plastic Utility Cart w/2 Shelves, 400 lb. Capacity, 35-1/4inL x 18inW x 34-1/4inH, Gray (EC11-G)
- LUXOR High Capacity 3 Tub Shelves Cart in Black (EC111-B)
- LUXOR Luxor Plastic Utility Tub Cart, 24" x 18", Two Shelf, Black, 400 Lbs Capacity (SEC11-B)
- LUXOR Small Top Tub and Bottom Flat Shelf Cart (STC12-B)
- LUXOR Tub Shelf Cart, High Density Polyethylene (Shelf)/Polyvinyl Chloride (Leg), 400 lb (EC11-G)
- LUXOR Polypropylene (Shelf)/Aluminum (Upright) Serving Cart, (3) Shelves, 3 Shelves, 200 lb (SC12-G)
- RUBBERMAID COMMERCIAL Structural Foam 2 Shelves, 500 lb (FG450500BLA)
- Luxor Utility Carts