Shop All Utility Carts
Luxor
Black EC22-B 18x32 Cart with 2 Flat Shelves
Mfr # EC22-B
Zoro # G9307754
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxor
- MFR # EC22-B
- Zoro # G9307754
- UPC # 847210032632
- Country of Origin United States
- Category Utility Carts
Description
Luxor Black EC22-B 18x32 Cart with 2 Flat Shelves
This heavy-duty utility cart has two spacious flat shelves that are more than 1.5" thick and hold up to 400 lbs. total. A push handle molded into the top shelf and swiveling casters, two with locking brakes, make this sturdy cart easy to move and stabilize. It's durable too: the tough thermoplastic resin won't stain, scratch, dent or rust.
This heavy-duty utility cart has two spacious flat shelves that are more than 1.5" thick and hold up to 400 lbs. total. A push handle molded into the top shelf and swiveling casters, two with locking brakes, make this sturdy cart easy to move and stabilize. It's durable too: the tough thermoplastic resin won't stain, scratch, dent or rust.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRBANKS Casters, Total Lock Series/Stem, 2" (S11-02-2-HR)
- ROYAL BASKET TRUCKS X-Frame Bag, 8 Bushel, White Mesh (G08-WWX-XMN)
- LITTLE GIANT Hand Truck, Cont., 8" Rubber, 800 lb. (T-132-8S)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 22BF (10F10KG03B22)
- LUXOR Cart, 1Tub Shelf, 1Flat Shelf, 18"x32", High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg) (EC21-B)
- LUXOR Tub Cart, (2) Shelves, L, High Density Polyethylene (Shelf)/Polyvinyl Chloride (Leg), 2 Shelves (TC12-G)
- LUXOR Mechanics ThreeShelf Cart (LUXMC-3)
- LUXOR Steel Utility Cart, 3 Shelves (AVJ42XL)
- LUXOR EC11 Industrial Cart Flat Top (EC21-NDUST-B)
- LUXOR Shelf Cart, Molded Plastic (Shelf), 3 Shelves (LP54E-B)
- GLOBAL INDUSTRIAL 3 Shelf Stainless Steel Utility Cart, 27-5/8 x 16-3/4 x 32, 500 Lb Cap (800276)
- Luxor Utility & Storage Carts