Shop All Media Stands & Carts
Luxor
BLACK 42" PRESENTATION CART
Mfr # WTPS42C2E-B
Zoro # G501225060
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxor
- MFR # WTPS42C2E-B
- Zoro # G501225060
- UPC # 847210010777
- Country of Origin United States
- Category Media Stands & Carts
Description
In addition to three 1.5"-thick molded plastic shelves that won't scratch dent rust or stain this durable AV cart has a front pullout tray that's ideal for supporting a keyboard or laptop as well as a locking steel cabinet to store equipment and recessed three-outlet electrical assembly for convenient power access. The three primary shelves have a textured surface and .25" retaining lip to help secure items and a molded push handle for easy maneuverability. Four 4" full-swivel casters make it easy to roll the cart from location to location and two locking brakes allow you to quickly stabilize the cart when needed. Its strength utility and mobility make this cart perfect for use with audio/video equipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCLOX CLOCK ALARM BLK 3"" (47312)
- SECO Poster Snap Frame, 8.5" x 11", Silver (SN8511-SV)
- FLASH FURNITURE Distressed Medallion Area Rug - 8' x 10' - Gray Multi Polyester (RC-EG-202101-02-810-GR-GG)
- DESIGNS OF DISTINCTION .5" Aluminum L-Channel - Warm Bronze (01110030WB1)
- LUXOR Three Shelf Cart, w/Cabinet, 35-1/4"H (LP34CE-B)
- LUXOR Laptop/Chromebook, (32)Charging Cart (LLTP32-B)
- LUXOR Cart, Height Adj, w/Keyboard, Cabinet (AVJ42XLKBC)
- LUXOR KwikBoost EdgePower™ Metal AV Cart Attachment Bracket (KBEP-BRKT-M)
- LUXOR Charging Cart, Steel, Cap. 24, 31-1/8" W (LLTP24-B)
- LUXOR Cart, Mobile Type, Plastic, 24" W (LP54-B)
- VTI MANUFACTURING VTI Manufacturing FPCAB4418E 47 in. Wide body cabinet cart;FP TV w pull out shelf (FPCAB4418E)
- Luxor Media Stands & Carts