Shop All Computer Monitors
Luxor
Attachable Portable Monitor
Mfr # LTTL133
Zoro # G311947190
product price: $608.99
/ea
Free Shipping & Returns
$608.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mount Mechanism Stick-On Magnets
- Overall Width 12 3/4 in
- Viewing Angle - Maximum 270 Degrees
- Overall Depth 3/4 in
- Display Screen Type LCD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxor
- MFR # LTTL133
- Zoro # G311947190
- UPC # 847210041474
- Country of Origin China
- Category Computer Monitors
Dimensions
Overall Width | 12 3/4 in |
Overall Depth | 3/4 in |
Diagonal Screen Size | 13 in |
Overall Height | 7 3/8 in |
Details
Mount Mechanism | Stick-On Magnets |
Viewing Angle - Maximum | 270 Degrees |
Display Screen Type | LCD |
Color | Black |
Pixels | 1920 x 1080 |
Features | Freestanding or Attach to Laptop, Extend or Mirror Display, Stylus Compatible, Folds Against Laptop for Transport, No Downloads Required |
Power Consumption | 4 W |
Housing Material | Aluminum |
Standards | TSA Approved |
Number of Monitors | 1 |
Includes | USB Wall Charger, USB-C to USB-C with USB-A Adapter |
Input Type | USB |
Item | Portable Monitor |
Description
Attachable Portable Monitor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RCA Palm-Sized 4-Device Universal Remote (RCR504BZ)
- MOTOROLA Wall Mount Charger, Fits Motorola (NLN7967A)
- MOORECO Locking Drawer, 15-1/2" Wx3-1/2" H, Steel (34443)
- ENERGIZER Industrial Lithium CR123 Photo Battery, 3 V, 12PK (ELN12312)
- LUXOR SideTrak Swivel Triple HD 125 Attachable Portable Monitor (LTTL122)
- LUXOR SideTrak Swivel HD 125 Attachable Portable Monitor (LTTL121)
- LUXOR SideTrak Solo Pro HD 158 Freestanding Portable Monitor (LTFR001)
- LUXOR SideTrak Slide HD 125 Attachable Portable Monitor (ST12BL)
- ASUS 32" Tuf Gaming Curved Monitor (90LM0681-B011B0)
- ABACUS B Line - LED Monitor - Curved 34 in. - 3440 x 1440 UWQHD - Black (AB3450569)
- ADVANTECH 15" Xga Ind. Monitor Vga/Dvi, -20-60C, C1D2 (FPM-8151H-R3BE)
- Luxor Computer Monitors