Shop All Computer Monitors
Luxor
Attachable Portable Monitor
Mfr # LTTL132
Zoro # G011947209
product price: $588.99
/ea
Free Shipping & Returns
$588.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes USB Wall Charger, USB-C to USB-C with USB-A Adapter
- Overall Width 12 3/4 in
- Housing Material Aluminum
- Color Black
- Features Extend or Mirror Display, Freestanding or Attach to Laptop, Folds Against Laptop for Transport, No Downloads Required
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxor
- MFR # LTTL132
- Zoro # G011947209
- UPC # 847210041450
- Country of Origin China
- Category Computer Monitors
Dimensions
Overall Width | 12 3/4 in |
Diagonal Screen Size | 13 in |
Overall Depth | 3/4 in |
Overall Height | 7 3/8 in |
Details
Includes | USB Wall Charger, USB-C to USB-C with USB-A Adapter |
Housing Material | Aluminum |
Color | Black |
Features | Extend or Mirror Display, Freestanding or Attach to Laptop, Folds Against Laptop for Transport, No Downloads Required |
Input Type | USB |
Pixels | 1920 x 1080 |
Item | Portable Monitor |
Mount Mechanism | Stick-On Magnets |
Standards | TSA Approved |
Power Consumption | 4 W |
Display Screen Type | LCD |
Number of Monitors | 2 |
Viewing Angle - Maximum | 270 Degrees |
Description
Attachable Portable Monitor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VENTEV Chargesync Alloy USB C to USB C Cable 10ft, Steel (AC10-STL256518)
- POWER UP! Batteries Button Cell Lithium CR2016 3v (031-11161)
- PLS Battery and Charger, Plastic (PLS RBP5)
- ILC Replacement for Ereplacements 671731-001 Battery (671731-001 BATTERY EREPLACEMENTS)
- LUXOR SideTrak Solo Pro HD 158 Freestanding Portable Monitor (LTFR001)
- LUXOR SideTrak Swivel Triple HD 125 Attachable Portable Monitor (LTTL122)
- LUXOR SideTrak Swivel HD 125 Attachable Portable Monitor (LTTL121)
- LUXOR SideTrak Slide HD 125 Attachable Portable Monitor (ST12BL)
- ASUS 27" Tuf Gaming Monitor 280Hz (90LM05H0-B013B0)
- VIEWSONIC LED Monitor, Frameless, 24-1/2"Wx9-3/10"Dx17-3/5"H, Black (VEWVA2759SMH)
- ASUS 27" 1080P Full Hd 75Hz Ips Ec (90LM06H1-B013B0)
- Luxor Computer Monitors