Shop All Utility Carts
Luxor
Adjustable-Height Steel Utility Cart - Red
Mfr # UCMT1-RD
Zoro # G712165797
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 24 - 42 in
- Overall Length 24-42 in
- Overall Width 24 in
- Material Steel
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxor
- MFR # UCMT1-RD
- Zoro # G712165797
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 24 - 42 in |
Overall Length | 24-42 in |
Overall Width | 24 in |
Depth | 18 in |
Details
Material | Steel |
Color | Red |
Load Capacity | 300 lbs / 100lbs per shelf |
Application | This USA-made cart can perform a broad array of functions across multiple industries. Storage;transportation;office;warehouse;school;home;commercial; audio/video equipment |
Standards | GSA compliant |
Features | Adjustable height from 24" to 42" in 2" increments - Roll-formed shelves with 0.25" retaining lip - Tables are robotically welded for stability - Powder coat painted finish Rolling cart with 4" silent-roll, full-swivel ball bearing casters, two with locking brake - Three-outlet, 15' UL- and CSA-Listed electrical assembly with cord plug snap and side-wrap hooks Easy-access cable holes keep the cart organized Includes safety mat Available with locking steel cabinet and/or drop leaf side shelves Multiple color options GSA compliant Easy assembly Total Weight Capacity (Evenly Distributed): 300 lbs. Weight Capacity Per Shelf: 100 lbs. |
Includes | Adjustable-Height Steel Utility Cart - Red |
Caster Configuration | Rolling cart with 4" silent-roll, full-swivel ball bearing casters, two with locking brake |
Description
This popular multipurpose utility cart will securely store and transport your valuable electronic equipment from room to room. The steel construction and robotically welded shelves ensure long-lasting durability in tough environments. Textured mats and retaining lips keep shelf contents securely in place while the adjustable top shelf can be set from 24in to 42in-thick and includes a three-outlet electrical assembly for convenient power access. This mobile cart is also easy to maneuver and can be quickly stabilized thanks to four 4in full-swivel casters, two with locking brakes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILMAN ROLLERS 30-TON DELUXE ROLLER KIT WITH (KRS-30-SLD)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 14 ft L, 13200 lb Cap (EN150X14)
- CHASE Swinging Door, 7 x 2.5 ft, Black, PVC (AIR2003084BLA)
- DAYTON Pallet Jack, Fork L 36 In, L 50xW 27 In (2TUR7)
- LUXOR Utility Cart, 3 Shelves, 33" (HE33-G)
- LUXOR 3 Shelf Black Tub Cart (STC211-B)
- LUXOR Cart, (2) Flat Shelves, 18"x32", High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg), 400 lb. (EC22-B)
- LUXOR Utility Cart, (2) Shelf, Heavy Duty, , High Density Polyethylene, 2 Shelves, 500 lb (XLC11-B)
- LUXOR Deep Shelf Utility Cart, High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg), 3 Shelves (EC111-G)
- LUXOR Shelf Cart, Molded Plastic (Shelf), 3 Shelves, 400 lb (LP40E-B)
- LITTLE GIANT Utility Cart, Steel/Vinyl (Shelf), 1200 lb (GL24369PM)
- Luxor Utility Carts