Shop All Utility Carts
Luxor
Adjustable-Height Steel Utility Cart - Drop Leaf Shelves, Black
Mfr # UCMT1
Zoro # G712165803
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 24 - 42 in
- Overall Length 24-42 in
- Overall Width 24 in
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxor
- MFR # UCMT1
- Zoro # G712165803
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 24 - 42 in |
Overall Length | 24-42 in |
Overall Width | 24 in |
Depth | 18 in |
Details
Material | Steel |
Color | Black |
Load Capacity | 300 lbs |
Includes | Adjustable Height Metal Utility Cart with Electric |
Standards | GSA compliant |
Finish | Powder coat painted finish |
Caster Configuration | Rolling cart with 4" silent-roll, full-swivel ball bearing casters, two with locking brake |
Application | This USA-made cart can perform a broad array of functions across multiple industries. Storage;transportation;office;warehouse;school;home;commercial; audio/video equipment |
Features | Adjustable height from 24" to 42" in 2" increments - Roll-formed shelves with 0.25" retaining lip - Tables are robotically welded for stability - Powder coat painted finish Rolling cart with 4" silent-roll, full-swivel ball bearing casters, two with locking brake - Three-outlet, 15' UL- and CSA-Listed electrical assembly with cord plug snap and side-wrap hooks Easy-access cable holes keep the cart organized Includes safety mat Available with locking steel cabinet and/or drop leaf side shelves Multiple color options GSA compliant Easy assembly Total Weight Capacity (Evenly Distributed): 300 lbs. Weight Capacity Per Shelf: 100 lbs. |
Description
This popular multipurpose metal utility cart will securely store and transport your essential cargo from room to room. The steel construction and robotically welded shelves ensure long-lasting durability in tough environments. Textured mats and retaining lips keep shelf contents securely in place, while the adjustable top shelf can be set from 24in to 42in-high and includes a three-outlet electrical assembly for convenient power access, as well as two drop-leaf shelves that flip up to provide additional workspace when needed. This 3-tier rolling cart is also easy to maneuver and can be quickly stabilized thanks to four 4in full-swivel casters, two with locking brakes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Adjustable height platform truck, with maple top, 60 x 24 (WHPTA-WD-2448-8MR-95)
- VESTIL Steel Expand-A-Gate Casters, 15-144 W (EXGATE-30-C)
- KEN FORGING Ken Forging TB110 - Turnbuckle Body - Carbon - 1 - 8 Dia. x 8-15/16" L - Made In USA (TB110)
- CAMPBELL CHAIN & FITTINGS #4 Twist Link Machine Chain, Zinc Plated, 100' per Reel (AW0320427)
- LUXOR Polypropylene (Shelf)/Aluminum (Upright) Serving Cart, (3) Shelves, 3 Shelves, 200 lb (SC12-G)
- LUXOR Tub Cart, (2) Shelves, L, High Density Polyethylene (Shelf)/Polyvinyl Chloride (Leg), 2 Shelves (TC12-G)
- LUXOR Tub Cart, (2) Shelves, L, High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg), 2 Shelves (TC21-B)
- LUXOR 24” x 18” Plastic Utility Cart, Three Shelf, Black (SEC111HD-B)
- LUXOR Small Top Tub and Bottom Flat Shelf Cart (STC12-G)
- LUXOR Luxor Plastic Utility Tub Cart, 24" x 18", Two Shelf, Black, 400 Lbs Capacity (SEC11-B)
- AMGOOD Stainless Steel Utility Cart, 3 Shelves (AMG-CART-1828-KD-418)
- Luxor Utility Carts