Shop All Desks
Luxor
Adjustable Desk, 29-1/2" D, 48" W, 27-1/2" to 44-1/2" H, Teak
Mfr # SPN48F-BK/TK
Zoro # G2418357
product price: $475.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$475.99
Free 30-Day Returns
Key Features
- Type Adjustable Desk
- Overall Width 48"
- Overall Depth 29-1/2"
- Overall Height 27-1/2" to 44-1/2"
- Color Teak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 48" |
Overall Depth | 29-1/2" |
Overall Height | 27-1/2" to 44-1/2" |
Width | 48" |
Details
Type | Adjustable Desk |
Item | Standing Desk,Pneumatic Adjust Height |
Color | Teak |
Material | Medium Density Fiberboard with PVC Film |
Frame Material | Black Powder Coated Steel |
Description
Standing Desk,Pneumatic Adjust Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 47/64", PK10 (LTB18GE/W)
- HIRSH 18" W 4 Drawer File Cabinet, Black, Legal (16702)
- VINTIQUEWISE Decorative Vintage Book Shaped Trinket Storage Box - Red (QI003691.P)
- FLASH FURNITURE Restaurant Table X-Base with 3" Dia. Tab, 23.75 W, 30 L, 28.25 H, Cast Iron, Iron Top, Black (XU-T2230-GG)
- LUXOR PRESENTATION WORKSTATION 4 she (PS4000C)
- LUXOR Adjustable Desk, 19-1/2" D, 27-1/2" W, 24-1/2" to 42" H, Gray, Laminate (STUDENT-M)
- LUXOR Shop Desk with Pigeonhole Bin Unit Optional Locking Cabinet Pack (DTWS003)
- LUXOR Standing Desk, 23-1/2" D, 32" W, 5-3/4" to 15-3/4" H, White Oak, Medium Density Fiberboard with PVC (CVTR PRO-WO)
- LUXOR Dual-Motor Electric Stand Up Desk, 3-Stage, 60" (STANDE-60-BK/DW)
- LUXOR Lightweight Stackable Student Desk and Chair, PK4 (STUDENT-STK4PK)
- BESTAR Connexion U-Shaped Workstation, Antigua/Black (93863-000052)
- Luxor Desks