Shop All Desks
Luxor
Adjustable Desk, 19-1/2" D, 27-1/2" W, 29" to 43-1/2" H, Gray, Melamine
Mfr # STUDENT-P
Zoro # G2418348
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adjustable Desk
- Overall Width 27-1/2"
- Overall Depth 19-1/2"
- Overall Height 29" to 43-1/2"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 27-1/2" |
Overall Depth | 19-1/2" |
Overall Height | 29" to 43-1/2" |
Width | 27-1/2" |
Details
Type | Adjustable Desk |
Item | Student Desk,Pneumatic Sit/Stand |
Color | Gray |
Material | Melamine |
Frame Material | Steel |
Series | Student Desk |
Description
Student Desk,Pneumatic Sit/Stand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANTUA Bed Base, Metal, Queen Size, 6" H, Black (J6MB50 BC)
- MONARCH SPECIALTIES Accent Table - Espresso Marble / Bronze Metal (I 3044)
- OFFICE STAR Executive Chair, Leather, 19" to 22" Height, Padded Arms, Black (ECH83507-EC3)
- KANTEK Desktop Riser Workstation Sit to Stand, Black (STS900)
- LUXOR PRESENTATION WORKSTATION 4 she (PS4000C)
- LUXOR Adjustable Desk, 19-1/2" D, 27-1/2" W, 24-1/2" to 42" H, Gray, Laminate (STUDENT-M)
- LUXOR Standing Desk, 23-1/2" D, 32" W, 5-3/4" to 15-3/4" H, White Oak, Medium Density Fiberboard with PVC (CVTR PRO-WO)
- LUXOR Shop Desk with Pigeonhole Bin Unit Optional Locking Cabinet Pack (DTWS003)
- LUXOR Lightweight Stackable Student Desk and Chair, PK4 (STUDENT-STK4PK)
- LUXOR 48" Crank Adjustable Stand Up Desk (STANDCF48-BK/DW)
- HON HON, 38000 SERIES RIGHT PEDESTAL DESK, 72W X 36D X 29.5H, MAHOGANY/CHARCOAL (38293RNS)
- Luxor Desks