Shop All Desks
Luxor
60" 3-Stage Dual-Motor Electric Stand Up Desk
Mfr # STANDE-60-BK/BO
Zoro # G2542536
product price: $1,487.99
/ea
Free Shipping & Returns
$1,487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Luxor 60" 3-Stage Dual-Motor Electric Stand Up Desk
The Luxor electric height-adjustable standing desk delivers exceptional performance at the push of a button. The two motors quietly power the three-stage leg columns to quickly raise and lower the desk at an impressive rate of 1.2" per second while a programmable memory keypad will store two customized settings for preferred user heights. The electric sit stand desk's solid steel frame features a telescoping leg system that offers greater adjustability while the spacious 60" desktop accommodates multiple monitors. Whether used in a business or home office setting, this 3-stage dual motor electric stand up desk delivers the health benefits of standing while increasing productivity throughout the workday.
FEATURES:
Electric push-button control adjusts desk height from 26" to 51.6"
Programmable memory keypad with up/down arrows store two preferred heights
Sturdy steel frame with 256 lbs. lift capacity
Two-motor system with 1.2" per second lift speed for smooth, fast and quiet height adjustment
Anti-collision mechanism prevents lowering the desk on top of objects in its path
Three-stage, telescoping leg system lifts heavier loads and allows lower and higher height adjustments
Generous 59" x 29.5" work surface provides plenty of room for multiple monitors
Melamine top with black oak finish
Furniture glides make the desk easy to move across carpeted and smooth surfaces
7-year warranty on motors
Assembly required
Meets ANSI/BIFMA standards
DIMENSIONS:
Overall: 59"W x 29.5"D x 26" to 51.6"H
Desktop: 59"W x 29.5"D
Cord: 9'
The Luxor electric height-adjustable standing desk delivers exceptional performance at the push of a button. The two motors quietly power the three-stage leg columns to quickly raise and lower the desk at an impressive rate of 1.2" per second while a programmable memory keypad will store two customized settings for preferred user heights. The electric sit stand desk's solid steel frame features a telescoping leg system that offers greater adjustability while the spacious 60" desktop accommodates multiple monitors. Whether used in a business or home office setting, this 3-stage dual motor electric stand up desk delivers the health benefits of standing while increasing productivity throughout the workday.
FEATURES:
Electric push-button control adjusts desk height from 26" to 51.6"
Programmable memory keypad with up/down arrows store two preferred heights
Sturdy steel frame with 256 lbs. lift capacity
Two-motor system with 1.2" per second lift speed for smooth, fast and quiet height adjustment
Anti-collision mechanism prevents lowering the desk on top of objects in its path
Three-stage, telescoping leg system lifts heavier loads and allows lower and higher height adjustments
Generous 59" x 29.5" work surface provides plenty of room for multiple monitors
Melamine top with black oak finish
Furniture glides make the desk easy to move across carpeted and smooth surfaces
7-year warranty on motors
Assembly required
Meets ANSI/BIFMA standards
DIMENSIONS:
Overall: 59"W x 29.5"D x 26" to 51.6"H
Desktop: 59"W x 29.5"D
Cord: 9'
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE STAR Conference Chair, Leather, 19-1/2" to 24" Height, Adjustable Arms, Black (9333E)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-DENIM-GG)
- BRIDGEPORT Folding Table, Blow Mold Table, Fold In Half, 96" x 30", White Color (C778BP14WSL1X)
- TRADEMARK FINE ART Danhui Nai 'Palm Chinoiserie White II' Canvas Art, 14x19 (WAP12153-C1419GG)
- LUXOR Shop Desk with Pigeonhole Bin Unit Optional Locking Cabinet Pack (DTWS003)
- LUXOR Lightweight Stackable Student Desk and Chair, PK4 (STUDENT-STK4PK)
- LUXOR Dual-Motor Electric Stand Up Desk, 3-Stage, 60" (STANDE-60-BK/DW)
- LUXOR Standing Desk, 23-1/2" D, 32" W, 5-3/4" to 15-3/4" H, White Oak, Medium Density Fiberboard with PVC (CVTR PRO-WO)
- LUXOR PRESENTATION WORKSTATION 4 she (PS4000C)
- LUXOR 48" Crank Adjustable Stand Up Desk (STANDCF48-BK/DW)
- SAUDER Rollingwood Country 54 in. Writing Desk , Durable, 1 in. thick top for laptop, planner, and more (431407)
- Luxor Desks