Shop All Dry Erase Boards
Luxor
48"x36" Steel Mobile Whiteboard, Magnetic, Reversible, Aluminum Frame
Mfr # MB3648WW
Zoro # G5080881
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Magnetic, Reversible
- Dry Erase Height 48 in
- Board Color White
- Dry Erase Surface Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxor
- MFR # MB3648WW
- Zoro # G5080881
- UPC # 847210028048
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 48 in |
Dry Erase Width | 36 in |
Adjustable Height Range | Not Adjustable |
Depth | 20 1/2 in |
Details
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Magnetic, Reversible |
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Steel |
Mounting/Mobility Type | Mobile/Casters |
Dry Erase Surface Finish | Gloss |
Board Frame Material | Aluminum |
Frame Color | Silver |
Frame Material | Aluminum |
Corner Shape | Square |
Description
Dry Erase Board, Board Properties Magnetic, Reversible, Mounting/Mobility Type Mobile/Casters, Board Color White, Dry Erase Height 48 in, Dry Erase Width 36 in, Depth 20 1/2 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Silver, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Steel, Corner Shape Square
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Fastner Folder- Lgl- .33Cut- .75 in. Exp- 18pt- 50-BX- MLA (SMD19600)
- U BRANDS Heavy-Duty Board Magnets, Circles, Blue, 0.75", PK20 (5143U0-120)
- ZEBRA PEN Ballpoint Pen, Retractable, Fine, Black (29411)
- SMEAD Folder, File, Lgl, 1/3, Expnd Pk (SMD18234)
- LUXOR Wall-Mounted whiteboards 48" x 36" (WB4836W)
- LUXOR Magnetic Whiteboard 1" Double Sided (MB4836WW)
- LUXOR Wall-mounted Whiteboards, 72" x 40" (WB7240W)
- LUXOR 60"x40" Magnetic Whiteboard (WB6040W)
- LUXOR 40"x72" Steel Mobile Whiteboard, Magnetic, Reversible, Aluminum Frame (MB7240WW)
- LUXOR 40"x60" Steel Mobile Whiteboard, Magnetic, Reversible, Aluminum Frame (MB6040WW)
- LUXOR Reversible Magnetic Whiteboard, 96"x40" (MB9640WW)
- Luxor Dry Erase Boards