Shop All Utility Carts
Luxor
42inH 3-Shelf Utility Cart - Black
Mfr # UCPL1
Zoro # G212165792
product price: $96.65
/ea
Free Shipping & Returns
$96.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 42.5 in
- Overall Length 42.5 in
- Overall Width 24 in
- Material Molded Plastic
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxor
- MFR # UCPL1
- Zoro # G212165792
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 42.5 in |
Overall Length | 42.5 in |
Overall Width | 24 in |
Depth | 18 in |
Details
Material | Molded Plastic |
Color | Black |
Load Capacity | 300 lbs / 100lbs per shelf; 300 lbs (100 lbs per shelf) |
Includes | 42"H 3-Shelf Utility Cart - Black |
Caster Configuration | Rolling cart with four 4" silent-roll, full-swivel heavy-duty casters, two with locking brakes |
Finish | Made of recycled molded plastic shelves that will not chip, warp, scratch, rust, or peel |
Application | This USA-made cart can perform a broad array of functions across multiple industries. Multipurpose utility cart perfect for use in a variety of commercial and educational settings. Storage;transportation;office;warehouse;school;home;commercial; audio/video equipment |
Features | Made of recycled molded plastic shelves that will not chip, warp, scratch, rust, or peel Three 1.5"-thick flat shelves with raised, textured surface to ensure minimal sliding 0.25" retaining lip borders flat shelves Legs measure 1.5" square Ergonomic push handle molded into top shelf for easy maneuverability Rolling cart with four 4" silent-roll, full-swivel heavy-duty casters, two with locking brakes Available with storage drawer, three-outlet UL-Listed electrical assembly, and/or locking steel cabinet Multiple color options Assembly required Made in the USA |
Description
Made from recycled molded plastic, this durable utility cart will not scratch, dent, rust, or stain. Each of the three 1.5in-thick flat shelves has a .25in retaining lip and a textured surface to keep contents from sliding during use or transport. Square legs provide sturdy support, and four 4in ball bearing casters with two locking brakes, coupled with a push handle molded into the top shelf, allow easy transport.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 6 ft Aluminum Stepladder, 250 lb Capacity (366)
- MARTIN WHEEL CO. Martin Wheel 10" Heavy Duty Wheel ZP1102RT-2C2 - 10 x 2.75 - 2-1/4" x 5/8" Centered Hub - Rib Tread (ZP1102RT-2C2)
- WESCO Folding Handle Scissors Lift Table, LT-330SL (260201)
- LOUISVILLE 4 ft Fiberglass Stepladder, 375 lb Capacity (FS1304HD)
- LUXOR Tuffy Utility Cart, Three Shelves (WT34BUS)
- LUXOR 24 x 18 Plastic Utility Tub Cart w Bins (LUXSEC11-B-OUTRIG)
- LUXOR Small Top Tub and Bottom Flat Shelf Cart (STC12-B)
- LUXOR Tub Cart with Three Shelves, 24" x 18" (BKSTC111GY)
- LUXOR High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg) Cart, (3) Flat Shelves, 18"x32", 400 lb. (EC222-B)
- LUXOR Luxor Plastic Utility Cart, 3 Shelf, 24Lx18Wx34H, Black (HE34-B)
- BETA Steel Tool Cart, 3 Shelves, 440 lbs (051000003)
- Luxor Utility Carts