Shop All Bin Carts
Luxor
3 SHELF TUB CART
Mfr # STC221-B
Zoro # G701225143
product price: $101.99
/ea
Free Shipping & Returns
$101.99
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
Proudly made in the USA this multipurpose utility cart is ideal for use as a serving or storage cart and more. Constructed from tough injection-molded thermoplastic resin that's resistant to scratches stains and rust its dual-shelf design has 26" of clearance between the shelves for easy access to both levels. Each shelf has a .25" lip to help keep items from slipping off. A push handle that's molded into top shelf and heavy-duty 4" rolling casters make this cart easy to maneuver and its solid construction enables it to hold up to 300 lbs.
Documents & Resources
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
- LIFT-ALL Roundsling, Eye & Eye, 10ft L, 10600 lb Cap (EE120X10)
- ALBION 6" X 2" Cast Iron V Grove Rigid Caster, No Brake, Loads Up To 1000 lb (16VG06201R)
- DAYTON Equipment Roller, Fixed, 4,400 lb. Cap (2MPR5)
- ZORO SELECT Cabinet Dolly, 1000 lb. (1UFC5)
- LUXOR 3 SHELF BLUE TUB CART WITH (BUSTC112BU)
- LUXOR LARGE 3 SHELF WIRE TUB CART (LICWT2918)
- LUXOR Blue 18x32 2 Tub Cart (EC11-BU)
- LUXOR Two Shelf Cart with Outrigger Bins (LUXEC11-B-OUTRIG)
- LUXOR Mobile Bin Storage Unit, Single Row, Clear Large Bins (MBS-SR-4L-CL)
- LUXOR EC11 Industrial Cart Tub Top B (EC11-NDUST-B)
- LUXOR Mobile Bin Storage Unit, Double Row with Large Clear Bins (MBS-DR-8L-CL)
- Luxor Utility & Storage Carts