Shop All Utility Carts
Luxor
3 Shelf Black Tub Cart
Mfr # STC111-B
Zoro # G9313990
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxor
- MFR # STC111-B
- Zoro # G9313990
- UPC # 812552014059
- Country of Origin United States
- Category Utility Carts
Description
Luxor 3 Shelf Black Tub Cart
Whether transporting or storing, this high-strength plastic cart easily bears the load. Its strength comes from three sturdy tub shelves that can hold a combined maximum weight of 300 pounds and a high-density polyethylene body that will never dent or scratch. Plus, a molded push handle and four rolling 4" casters with two locking brakes ensure this mobile utility cart is easy to move.
FEATURES:
Multipurpose utility cart
High-density polyethylene (HDPE) shelves and PVC legs never rust, dent, scratch or stain
Tub shelves safely stow items within 2.75"-deep walls
Rolling cart with 4" heavy-duty casters and two locking brakes
Ergonomic push handle molded into top shelf
Multiple color options
Maximum weight capacity: 300 lbs. (evenly distributed)
Assembly required
Made in the USA
DIMENSIONS:
Overall: 24"W x 18"D x 39.25"H
Shelves: 24"W x 18"D
Tub Depth: 2.75"
Clearance between shelves: 12"
Whether transporting or storing, this high-strength plastic cart easily bears the load. Its strength comes from three sturdy tub shelves that can hold a combined maximum weight of 300 pounds and a high-density polyethylene body that will never dent or scratch. Plus, a molded push handle and four rolling 4" casters with two locking brakes ensure this mobile utility cart is easy to move.
FEATURES:
Multipurpose utility cart
High-density polyethylene (HDPE) shelves and PVC legs never rust, dent, scratch or stain
Tub shelves safely stow items within 2.75"-deep walls
Rolling cart with 4" heavy-duty casters and two locking brakes
Ergonomic push handle molded into top shelf
Multiple color options
Maximum weight capacity: 300 lbs. (evenly distributed)
Assembly required
Made in the USA
DIMENSIONS:
Overall: 24"W x 18"D x 39.25"H
Shelves: 24"W x 18"D
Tub Depth: 2.75"
Clearance between shelves: 12"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 9, 6 ft L, 8 in W, Nylon, Yellow (LB2-908-6)
- VESTIL 24" Telescoping Lift Boom, 4000 lb Capacity (LM-1T-4-24)
- BEHRENS BUSHEL BASKET GAL 9.3GAL (32S)
- INDUSCO Link, 7/16-1/2", Twin Double Clevis (54400211)
- LUXOR Shelf Cart, Molded Plastic (Shelf), 3 Shelves (LP54E-B)
- LUXOR Plastic Utility Tub Cart, Three Shelf, 24 (SEC111-B)
- LUXOR 3-SHELF UTILITY CART (HE40-B)
- LUXOR Cart, (2) Flat Shelves, 18"x32", High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg), 400 lb. (EC22-B)
- LUXOR High Capacity, (2) Tubs, 1 Flat Shelf Cart, 3 Shelves, 500 lb. (EC112HD-B)
- LUXOR Luxor Plastic Utility Tub Cart, 24" x 18", Two Shelf, Black, 400 Lbs Capacity (SEC11-B)
- GLOBAL INDUSTRIAL Steel Receiving Cart w/ 4 Shelves, 28L x 31W x 44H, Black (800511)
- Luxor Utility Carts