Shop All Dry Erase Boards
Luxor
3-Panel Mobile Magnetic Whiteboard Room Divider
Mfr # MB9152WW
Zoro # G103665783
original price:
$416.99
5% off
new price: $393.99
/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Frame: Aluminum, 1" edging Casters: Polyamide wheels with steel frame Writing Surface: Magnetic painted steel
- Overall Height 53.5"
- Overall Width 91"
- Overall Length 17"
- Weight 38 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxor
- MFR # MB9152WW
- Zoro # G103665783
- UPC # 847210061335
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Overall Height | 53.5" |
Overall Width | 91" |
Overall Length | 17" |
Details
Material | Frame: Aluminum, 1" edging Casters: Polyamide wheels with steel frame Writing Surface: Magnetic painted steel |
Weight | 38 lbs. |
Description
Luxor's 3-Panel Mobile Magnetic Whiteboard Room Divider helps you establish healthy distances and promote productivity in virtually any office or classroom setting. Built for versatility and portability, it features full-swivel, dual-wheel locking casters, plus a writing surface that’s resistant to stains and ghosting and magnetic for easy posting of documents and photos. The foldable three-panel design provides a choice of a 30.5”, 61”, or 91”-wide, double-sided dry-erase board. This makes it equally suitable for small meetings, classroom activities, separating two desks, or creating a private workspace in an open office.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Binding, Plas, 1/4, Black, PK100 (52366)
- SIRCLE Heat Laminating Pouches, 9x14-1/2in, PK50 (LGL-10)
- UNIVERSAL Box Sealing Tape, 2 in x 55 yards, 2 mil Thick, Clear, PK6 (UNV63000)
- AVERY Avery® WeatherProof™ Shipping Labels, TrueBlock® Technology, Laser Printers, 5-1/2" x 8-1/2", Box of 100 (5526) (727825526)
- LUXOR 60"x40" Magnetic Whiteboard (WB6040W)
- LUXOR 60" x 40" Mobile Whiteboard (MB6040WW)
- LUXOR 48x36 Reversible Magnetic Whiteboard/ Whiteboard (MB4836WW)
- LUXOR Wall-mounted Whiteboards, 48" x 36" (WB4836W)
- LUXOR Reversible Magnetic Whiteboard, 96"x40" (MB9640WW)
- LUXOR Wall-mounted Whiteboards, 72" x 40" (WB7240W)
- GHENT 48-1/2"x60-1/2" Magnetic Porcelain Whiteboard, Matte (M1-45-4)
- Luxor Dry Erase Boards