Shop All Utility Carts
Luxor
2 Shelf Black Tub Cart
Mfr # STC11-B
Zoro # G9309425
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxor
- MFR # STC11-B
- Zoro # G9309425
- UPC # 812552014028
- Country of Origin United States
- Category Utility Carts
Description
Luxor 2 Shelf Black Tub Cart
Look no further for a high-quality, affordable utility cart. Constructed of a molded thermoplastic resin that won't stain, scratch, dent or rust, it's strong enough to support up to 300 lbs. Two 2.75"-deep tub shelves help contain contents and a 26" clearance between the shelves leaves plenty of room for taller items. The top shelf has a molded handle that doubles as a cord wrap if you're hauling items that use power, which is easy to do with four heavy-duty rolling casters. The Luxor Two-Shelf Tub Cart: load it up and get going.
FEATURES:
Multipurpose utility cart with two 2.75"-deep tub shelves
HDPE (high-density polyethylene) shelves; PVC legs
Ergonomic push handle molded into top shelf; doubles as cord wrap
Rolling cart with four heavy-duty 4" casters, two with locking brake
Optional three-outlet electrical assembly
Maximum weight capacity: 300 lbs. (evenly distributed)
Multiple color options
Assembly required
Made in the USA
DIMENSIONS:
Overall: 24"W x 18"D x 37.5"H
Tub depth: 2.75"
Clearance between shelves: 26"
Look no further for a high-quality, affordable utility cart. Constructed of a molded thermoplastic resin that won't stain, scratch, dent or rust, it's strong enough to support up to 300 lbs. Two 2.75"-deep tub shelves help contain contents and a 26" clearance between the shelves leaves plenty of room for taller items. The top shelf has a molded handle that doubles as a cord wrap if you're hauling items that use power, which is easy to do with four heavy-duty rolling casters. The Luxor Two-Shelf Tub Cart: load it up and get going.
FEATURES:
Multipurpose utility cart with two 2.75"-deep tub shelves
HDPE (high-density polyethylene) shelves; PVC legs
Ergonomic push handle molded into top shelf; doubles as cord wrap
Rolling cart with four heavy-duty 4" casters, two with locking brake
Optional three-outlet electrical assembly
Maximum weight capacity: 300 lbs. (evenly distributed)
Multiple color options
Assembly required
Made in the USA
DIMENSIONS:
Overall: 24"W x 18"D x 37.5"H
Tub depth: 2.75"
Clearance between shelves: 26"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Dual Wheel Rigid Pneumatic Caster, 2-1/2W (R-7208-PR)
- BALLYMORE 58 1/2 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (H326PSU)
- GLOBAL INDUSTRIAL Eye & Eye, 6 L, Yellow (298517)
- MARATHON Ribbed Pneu Airfld 4.80/4.00-8, 3 C, 3/4 (20063)
- LUXOR Tuffy Utility Cart with Three Shelves in Blue, 32" (WT34BU-B)
- LUXOR High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg) Cart, (3) Flat Shelves, 18"x32", 400 lb. (EC222-B)
- LUXOR High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg) Tub Cart, (3) Shelves, L, 3 Shelves (TC122-B)
- LUXOR Luxor Plastic Utility Cart, 3 Shelf, 24Lx18Wx34H, Black (HE34-B)
- LUXOR Polypropylene (Shelf)/Aluminum (Upright) Serving Cart, (3) Shelves, 3 Shelves, 200 lb (SC12-G)
- LUXOR EC11 Industrial Cart Flat Top (EC21-NDUST-B)
- ZORO SELECT Utility Cart with Deep Lipped & Flush Plastic Shelves, Polypropylene, Ergonomic, 2 Shelves, 500 lb (52TV57)
- Luxor Utility Carts