Shop All Desks
Luxor
16.25 D X 15 W X 16.25 H, black, powder coated steel w/MDF
Mfr # DTWS003
Zoro # G408041145
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 15
- Overall Depth 16.25
- Overall Height 16.25
- Finish Powder coated steel
- Color black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 15 |
Overall Depth | 16.25 |
Overall Height | 16.25 |
Details
Finish | Powder coated steel |
Color | black |
Material | powder coated steel w/MDF |
Weight | 35 |
For Use With | DTWS002 |
Includes | KEY LOCK |
Features | LOCKING CABINET |
Description
Luxor's Shop Desk with Pigeonhole Bin Unit is built tough mobile and offers a host of clever storage and organization
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round Table Top with Black or Mahogany R (XU-RD-30-MBT-GG)
- BIGGIES SCENES Window Well Scenes-Path, 100 in wide x 60 in high (BG-WW-PTH-100)
- DARE2DECOR 7 x 5 x 4.5 in. Glass Desktop Terrarium with Stand, Black & Clear (DA1678385)
- DESIGNS OF DISTINCTION Nouveau Square Bun Foot - White Oak (01700457WK1)
- LUXOR Standing Desk, 23-1/2" D X 32" W X 5-3/4" to 15-3/4" H, White Oak (CVTR PRO-WO)
- LUXOR PRESENTATION WORKSTATION 4 she (PS4000C)
- LUXOR Lightweight Stackable Student Desk and Chair, PK4 (STUDENT-STK4PK)
- LUXOR 48" Crank Adjustable Stand Up Desk (STANDCF48-BK/DW)
- LUXOR Dual-Motor Electric Stand Up Desk, 3-Stage, 60" (STANDE-60-BK/DW)
- HODEDAH Hodedah Hi-5006 Mesh Computer Chair (Hi-5006)
- ALATERRE FURNITURE 24" D X 48 W X 30 H, Rustic Natural/Black, Solid Birch Wood and Metal (AMBA0620)
- Luxor Desks