Shop All Digital Microscopes
Unitron
Binocular Microscope, 7x-45x, Adj Diopter
Mfr # 23728RB
Zoro # G8097065
product price: $2,663.99
/ea
Free Shipping & Returns
$2,663.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyepiece Type Binocular
- Features Designed for Inspection and Assembly Applications in Static-Sensitive Environments
- Microscope Type Stereo
- Light Source LED
- Optical Field of View 23 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unitron
- MFR # 23728RB
- Zoro # G8097065
- Country of Origin China
- Category Digital Microscopes
Dimensions
Max Specimen Height | 195 mm |
Manufacturers Warranty Length | 5 yr |
Base Dimensions | 10 in x 10 in |
Eyepiece Size | WF10x/23 mm |
Base Width | 10 in |
Base Length | 10 in |
Maximum Specimen Height | 195 mm |
Description
Microscope, Eyepiece Type Binocular, Microscope Type Stereo, Stand Type Dual Boom Roller Bearing, Light Source LED, Optical Field of View 23 mm, Max Specimen Height 195 mm, Optical Magnification 7X to 45X, Maximum Magnification Capability 45X, Vertical Extension 17 1/2 in, Horizontal Extension 26 in, Base Dimensions 10 in x 10 in, Manufacturers Warranty Length 5 yr, Working Distance 195 mm, Eyepiece Protractor Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Funnel, 784mL, PK4 (H14660-0150)
- CELLTREAT Centrifuge Tube, 15mL, Paperboard, PK500 (229410)
- MENDA Dispensing Bottle, 4 oz., One Touch, Width: 2-1/8", 53.98mm (35305)
- BLUE RIDGE ERGONOMICS Vinyl ESD Chair, 21-1/2" to 29", Adjustable Arms, Blue (BR-NECR-MBCH-CR-T0-A1-NF-EC-ESDBLU)
- UNITRON Binocular Microscope, 0.8X to 5X, 19in.H (13100)
- UNITRON Binocular Microscope, 0.8X to 5X, 16in.H (13107)
- UNITRON Binocular Microscope, 0.8X to 5X (13105)
- UNITRON Binocular Microscope, 7x-45x, Adj Diopter (23727RB)
- UNITRON Trinocular Microscope, 0.7X to 3X, 10in.W (13230)
- GENERAL TOOLS VIDEO INSPECTION SCOPE (GNDCS500)
- PREMIERE Slide Warmer, Small, 10.25" x 8" x 3" (XH-2002)
- Unitron Microscopes