Shop All Planters & Window Boxes
Luxen Home
Luxen Home Wood 3.8ft x 2ft Raised Garden Bed
Mfr # WHPL883
Zoro # G703773871
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxen Home
- MFR # WHPL883
- Zoro # G703773871
- UPC # 810000778485
- Country of Origin China
- Category Planters & Window Boxes
Description
Complement your outdoor rustic decor with this raised garden bed. The unfinished all wood planter ready for you to paint or stain. This sturdy raised garden bed allows for deeper root development. The Garden Bed provides ample room for planting herbs, vegetables and flowers. This raised planter minimizes the need for tilling, weeding and aeration and is made of ACQ treated fir wood.
Specifications- Color: Brown
- Size: 3.8 x 2 ft.
- Material: Wood
- Style: Country
- Shape: Rectangular
- Type: Raised Bed
- Dimension: 24.0 x 96.0 x 10.0 in.
- Weight: 19.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Tube-Breather (BS-794683)
- OREGON Micro Lite Chain, 14", 50 Drive Links (R50)
- FIMCO Quick Connect Manifold Assembly (7771967)
- CORE TARPS 70 ft L x 0.5 mm H x 50 ft W Heavy Duty 10 Mil Tarp, White, Polyethylene (CT-604-50X70)
- LUXEN HOME Luxen Home 2pc Metal Floor Planters (WHPL746)
- LUXEN HOME Round Light Gray Finish Planter Small (WH033-LGY)
- LUXEN HOME Luxen Home White Geo-Design Round MgO Planter (WHPL871)
- LUXEN HOME Round Light Gray Finish Planter Large (WH035-LGY)
- LUXEN HOME Luxen Home 24.8in. H Tall White MgO Planter (WHPL1149)
- COMMERCIAL ZONE CZ 724018 StoneTec 18'' x 18'' Aspen Planter (278724018)
- PANACEA Nested Cross Hatch Square Plant Stands, Black - Steel - 3 Piece (102227)
- Luxen Home Landscaping Materials