Shop All Decorative Mirrors
Luxen Home
Luxen Home Rustic Wood Cathedral Wall Mirror
Mfr # WHA757
Zoro # G103737640
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Luxen Home
- MFR # WHA757
- Zoro # G103737640
- UPC # 810000777211
- Country of Origin China
- Category Decorative Mirrors
Description
The charming, cathedral wall mirror is inspired by the old churches, resulting in a wall accent that brings a sense of comfort and light to your room. The mirror has a wood frame and slats with a distressed finish in white and natural wood. The mirror is fashioned in the arched style of a cathedral windowpane. The frame includes natural wood finish beads around the entire MDF frame. For indoor use.
Specifications- Frame Color: Brown, White
- Style: Modern & Contemporary
- Material: Wood
- Type: Accent, Window Mirrors
- Mirror Shape: Arch-Crowned Top
- Frame Material: MDF
- Frame Finish: Distressed
- Mirror Size: Large (over 32'' high)
- Mount Type: Wall Mounted
- Orientation: Vertical
- Dimension: 1.4 x 18.9 x 39.4 In.
- Weight: 18 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Leather Task Chair, 22 1/4-, No Arm, Back, Seat, Frame: Black (GO-1574-BK-GG)
- OSBORNE WOOD PRODUCTS 3 1/2 x 5 5/8 SOLD AS A SET OF FOUR~Corner Blocks for 3" Wide Legs in (310300PG)
- ZORO SELECT Jumbo Digit Calendar Clock W/ Indoor Temperature, 18", Green (76101M)
- GLOBAL INDUSTRIAL ESD Chair, Vinyl, Black, Armless, Mid Back (695536)
- IPOWER Floor Mirror Gold (FNMIRRORFLOOR65X22G)
- COMFORTCORRECT Oval Metal Frame Mirror with Shelf, Brushed Gold (CO2800625)
- VINTIQUEWISE Hanging Sunburst Round Natural Wood Wall Mirror for the Entryway, Living Room, or Vanity (QI004382)
- ELK SIGNATURE Latham Wall Mirror, Natural (H0016-10881)
- VINTIQUEWISE Galvanized Metal Framed Round Wall Mirror with Rope (QI003635.L)
- BAXTON STUDIO Adra Modern Gold Finished Bamboo Accent Wall Mirror (150-8891)
- PARIS MIRROR 32 x 32 in. Round LED Backlight Mirror with 3000K (ROUN32323000)
- Luxen Home Decorative Mirrors