Shop All Wall Art & Decor
Luxen Home
Luxen Home Modern Metal Leaf Wall Decor
Mfr # WHA751
Zoro # G103774157
product price: $93.79
/ea
Free Shipping & Returns
$93.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxen Home
- MFR # WHA751
- Zoro # G103774157
- UPC # 810000777150
- Country of Origin China
- Category Wall Art & Decor
Description
Add charm to your home with this stunning all metal leaf wall decor with its dark gray and gold finish and additional gold highlights. The one piece wall decor features eight large leaves. Its trendy design makes it an eye-catching addition to any contemporary inspired decor. It is perfect for any entryway, living room, or bedroom to add personality to empty walls. All metal construction. For indoor use.
Specifications- Color: Gold, Grey
- Style: Modern & Contemporary
- Material: Metal
- Subject: Floral
- Dimension: 2.6 x 46.85 x 26.0 In.
- Weight: 10.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 18-1/4" W 2 Drawer File Cabinet, Putty, Legal (H512C.P.L)
- LOCK-UP Lock-Up Mattress Encasement, TwinXL (83TWXLENC)
- BOSS Drafting Stool (B315-Bk) W/Footring And Adjustable Arms (B1616-BK)
- DURHAM MFG Magazine Display 92 Compartments, 14-1/8"W x 14-1/8"D Black (415-08)
- LUXEN HOME Luxen Home 2pc Metal Flowers Wall Decor (WHA744)
- TRADEMARK FINE ART Robert Goldwitz 'Clipper Sunset' Canvas Art, 30x47 (ALI43155-C3047GG)
- TRADEMARK FINE ART Fab Funky 'Octopus Green And Cream A' Canvas Art, 18x24 (WAG12404-C1824GG)
- NEXT INNOVATIONS 12" Eliptic Rose Round Wall Art (101410049-ELIPTICROSE)
- TRADEMARK FINE ART Sylvie Demers 'Monsieur' Canvas Art, 16x24 (ALI0901-C1624GG)
- TRADEMARK FINE ART Jozsef Beko 'Next Stop - Budapest Parliament' Canvas Art, 16x32 (1X10184-C1632GG)
- OHPOPSI Ohpopsi WALS0289 Hummingbird Garden Wall Mural (WALS0289)
- Luxen Home Wall Art & Decor