Shop All Wall Art & Decor
Luxen Home
Luxen Home Metal Tropical Plants Wall Decor
Mfr # WHA741
Zoro # G503885064
product price: $69.65
/ea
$69.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxen Home
- MFR # WHA741
- Zoro # G503885064
- UPC # 810000777051
- Country of Origin China
- Category Wall Art & Decor
Description
Add charm to your home with this stunning all metal palm leaf wall decor with its dark gray finish and gold highlights. The wall decor features five large palm leaves all connected at the stem base. Its unique design makes it an eye-catching addition to any contemporary inspired decor. It is perfect for any entryway, living room, or bedroom to add personality to empty walls. All metal construction. For indoor use.
Specifications- Color: Gold, Grey
- Style: Modern & Contemporary, Nautical & Coastal
- Material: Metal
- Subject: Floral
- Dimension: 2.2 x 24.4 x 42.2 In.
- Weight: 7.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 4PK Commercial Grade Black Plastic Folding Chairs (4-LE-L-3-W-BK-GG)
- TRADEMARK FINE ART Charles Gaul 'Country Comfort I' Canvas Art, 18x24 (WAG14696-C1824GG)
- OFFICESOURCE OS Big & Tall Collection Guest Chair with Arms and Black Frame (59052FPABK)
- FLASH FURNITURE Square 31.5" W, 31.5" L, 29.5" H, Metal Top, Blue (ET-CT002-4-70-BL-GG)
- LUXEN HOME Luxen Home 2pc Metal Flowers Wall Decor (WHA744)
- TRADEMARK FINE ART Niya Christine 'Kitty in Repose' Canvas Art, 14x19 (IC00581-C1419GG)
- TRADEMARK FINE ART Color Bakery 'Olive Branch I' Canvas Art, 14x14 (ALI4809-C1414GG)
- TRADEMARK FINE ART LightBoxJournal 'Grunge Gold Crown Lotus' Canvas Art, 18x18 (ALI10452-C1818GG)
- SIGNMISSION Dressing Room Arrow Decal Funny Home Decor 18in Wide (D-A-999889)
- NEXT INNOVATIONS Orange Daisy Wall Art (101410066-ORANGE)
- THE GERSON COMPANIES Gerson 95165 Birch Wood Hinged-Lid Box with Metal Acanthus Leaf-Accent & Base (95165)
- Luxen Home Wall Art & Decor