Shop All Decorative Mirrors
Luxen Home
Luxen Home Metal Round Leaf Frame Wall Mirror
Mfr # WHA948
Zoro # G403737500
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxen Home
- MFR # WHA948
- Zoro # G403737500
- UPC # 810000778973
- Country of Origin China
- Category Decorative Mirrors
Description
This is a stunning handcrafted metal framed round mirror. The iron metal frame has two layers of distressed brown and white leaves that adds dimension to your decor space. At 31.5in. in diameter and 1.97in. depth, this gorgeous wall decor makes an impressive statement that is perfect for any living space in your home. It hangs easily using hardware already included.
Specifications- Color: Brown
- Material: Metal
- Type: Accent, Wall Mirror
- Style: Modern & Contemporary
- Dimension: 31.5 x 31.5 x 1.97 in.
- Weight: 14.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Executive High Back Chair, Black (B730-BK)
- LIVABLISS Monaco MOC-2335 Machine Crafted Area Rug (MOC2335-5373)
- REGENCY Black Traditional, 24 W 24 L 35 H, Fixed, Wood, Metal, Vinyl Seat, Ivy League Series (9075BK)
- TRADEMARK FINE ART Zavaleta 'Abstract VI' Canvas Art, 16x32 (MA063-C1632GG)
- IRONGUARD Ideal Warehouse Wide Magnetic Forklift Mirror 70-1135 - 18-1/4"L x 3"H (70-1135)
- CASTELLO USA Smart Angelina 48 x 30 LED Smart Mirror with Voice Commands (CB-SM432-48-30)
- H2H Rattan Rectangular Mirror with Galvanized Metal Frame and Hanging Rope - Silver (H22546634)
- ORE FURNITURE Ore Furniture N4001-YEL-WH 59.25 in. Yellow & White Oval Cheval Standing Mirror (N4001-YEL/WH)
- FABULAXE 31" Accent Wall Mounted Mirror with Gold and Silver with Decorative Modern Pedal Leaf Frame (QI004341)
- BAXTON STUDIO Iria Modern Silver Finished Pagoda Wall Accent Mirror (150-8879)
- HOLLAND BAR STOOL CO UNLV 26" x 15" Fight Song Mirror (MFghtUNevLV)
- Luxen Home Decorative Mirrors