Shop All Wall Art & Decor
Luxen Home
Luxen Home Metal Flower Wall Decor
Mfr # WHA743
Zoro # G503773873
product price: $67.49
/ea
$67.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxen Home
- MFR # WHA743
- Zoro # G503773873
- UPC # 810000777075
- Country of Origin China
- Category Wall Art & Decor
Description
This is a stunning handcrafted metal wall flower in lovely muted tones of green, gold, and white. At 19.3in. diameter and 2in. depth, this flower wall decor makes an impressive statement that is perfect for any living space in your home. Its trendy design makes it an eye-catching addition to any contemporary inspired decor. It is perfect for any entryway, living room, or bedroom to add personality to empty walls. All metal construction. For indoor use.
Specifications- Color: Gold, Green, White
- Style: Modern & Contemporary
- Material: Metal
- Subject: Floral
- Dimension: 2.2 x 19.3 x 19.3 In.
- Weight: 4.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 36 Diameter Rustic, IndoorOutdoor AllSeason EuroSlim Table Top by the Co (ODS36RRustic)
- BRIDGEPORT Folding Table, Blow Mold Table, Fold In Half, 72" x 30", Black Color (C678BP14BLK1)
- BAXTON STUDIO Viviana Grey Upholstered Button-Tufted Twin Size Headboard (125-6975)
- BESTAR U Shaped Desk, 95-1/2" D, 66" W, 66-1/2" H, White Chocolate (46410-31)
- LUXEN HOME Luxen Home 2pc Metal Flowers Wall Decor (WHA744)
- TRADEMARK FINE ART Lantern Press 'Music 2' Canvas Art, 22x32 (ALI09992-C2232GG)
- TRADEMARK FINE ART Silvia Vassileva 'Abstracted Petals I' Canvas Art, 35x35 (WAP06906-C3535GG)
- KAY BERRY When Someone You Love Memorial Stone with Oval Cross Personalized Insert (9055)
- DICKSONS Dicksons LP51SPK Decorative Music Keepsake Box - When I Count My Blessings I Count You Twice - 4 x 6 in. (LP51SPK)
- TRADEMARK FINE ART Incredi 'Red Sunset Clouds' Canvas Art, 12x19 (ALI36017-C1219GG)
- SIGNMISSION Ladybug Circle Vinyl Laminated Decal (D-8-CIR-Ladybug)
- Luxen Home Wall Art & Decor