Luxen Home Distressed White Wood Farmhouse Door Wall Mirror
Mfr # WHIF775
Zoro # G703737415
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxen Home
- MFR # WHIF775
- Zoro # G703737415
- UPC # 810000777396
- Country of Origin China
- Category Decorative Mirrors
Description
Open up the doors to shabby-chic design with this whitewashed wood arched window & door decor piece. The combination of weathered and distressed wood and polished wood makes this an eye-catching piece. Fashioned to resemble a windowed door panel, this piece features the distressed wood body with an arched window top that creates twelve window panes with a mirror, giving the piece depth and dimension as well as adding light to your home. A perfect piece for your farmhouse themed living room, dining room or kitchen, this number works well in a variety of spaces. Outfitted with two D-rings on the back for easy hanging, this country-inspired hanging decor item is easy to install.
Features- Distressed white finish with rustic wood highlights
- One piece mirror size is 145in W x 307in H
- Lean against the wall or hang on the wall
- Includes hardware for hanging on the wall
- Material: Wood
- Width 17.7 in.
- Depth 1 in.
- Height 70.9 in.
- Weight: 23 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PATIO MASTERRP 4PK 112 Leg Cap (002-1)
- PERFORMANCE TOOL Wilmar 213655 Scanner Tool for Check Engine Light & Diagnostics; Direct Scan and Read Out (213655)
- VIDEO MOUNT PRODUCTS 19" Rack Mount 3 Fan Kit - 3U (EREN3FANKIT)
- LESRO Lenox Wood Guest Chair Wood Frame, Mocha, OH Wine Upholstery (LW1101)
- GENERAL TOOLS MIRROR Adj Inspection 1"x2" OVAL (GN558)
- HOME ELEGANCE Lorenzi Collection Mirror, Black Vinyl - 28.75 x 0.75 x 38.75 in. (2220-6)
- HOLLAND BAR STOOL CO UNLV 26" x 15" Fight Song Mirror (MFghtUNevLV)
- ELK HOME 20X70-Inch Full-Length Led Mirror (LM3K-2070-PL4)
- CASTELLO USA Smart Lisa 72 x 30 LED Smart Mirror with Voice Commands (CB-SM430-72-30)
- FLASH FURNITURE 24" Round Black Metal Framed Accent Wall Mirror (HFKHD-4GD-CRE8-712315-GG)
- COMFORTCORRECT Rectangular Metal Frame Mirror, Brushed Gold (CO2797727)
- Luxen Home Decorative Mirrors