Shop All Planters & Window Boxes
Luxen Home
Luxen Home 24.8in. H Tall White MgO Planter
Mfr # WHPL1149
Zoro # G203774217
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxen Home
- MFR # WHPL1149
- Zoro # G203774217
- UPC # 810053161104
- Country of Origin China
- Category Planters & Window Boxes
Description
This modern design, white finish, round pot planter is made of durable MgO fiberclay, and is suitable for year round use outdoors in your garden, patio, or porch. With its beautifully white finish, the planter will make a warm ambiance to your indoors as well. The tall planter is 18in. H making it ideal for your larger foliage and plants. With its modern flair, it is sure to add the finishing touch to your decor. The planter includes a drainage hole.
Features- Modern style round planter vertical lines with geometric-design base
- MgO fiberclay material is perfect for outdoor use
- UV resistant
- Includes drainage holes, 0.8 in. to 1 in.
- White finish
- Color: White
- Size: 24.6 in.
- Weight: 22.66 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN 40" Tow Spike Aerator (CMXGZBF7124336)
- BRIGGS & STRATTON REP MAN- SINGLE CYL OHV (276781)
- OHIO MULCH 2CUFT Cypress Mulch (112E)
- EMSCO GROUP Landscape Rock, Natural Granite Appearance, Extra Large & Tall, Lightweight (2282-1)
- LUXEN HOME Luxen Home White Geo-Design Round MgO Planter (WHPL871)
- LUXEN HOME Round Light Gray Finish Planter Small (WH033-LGY)
- LUXEN HOME Round Light Gray Finish Planter Large (WH035-LGY)
- LUXEN HOME Luxen Home 2pc Metal Floor Planters (WHPL746)
- GRILLTOWN Luxen Home Round White Planter Large (GR2684062)
- NOVELTY Countryside Flower Box Tray (10245)
- BLOEM 6 in. D Plastic Dayton Planter Coral (DAY0621)
- Luxen Home Planters & Window Boxes