Shop All Low Voltage Thermostats
Lux
Smart Thermostat, 7 Programs, 2 H 1 C, Wall Mount, C Wire or PowerBridge, 24VAC
Mfr # PEKN-S-B1-BO4
Zoro # G5533427
product price: $178.99
/ea
Sold in multiples of 4 for $715.96
Free Shipping & Returns
$715.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24VAC
- Stages Heat 2
- Mounting Type Horizontal
- Mounting Location Wall
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lux
- MFR # PEKN-S-B1-BO4
- Zoro # G5533427
- Country of Origin China
- Category Low Voltage Thermostats
Dimensions
Height | 4 1/2" |
Width | 4 1/2" |
Depth | 1 in |
Display Size | 1-3/4 in x 1-3/4 in |
Overall Depth | 1 in |
Overall Height | 4 1/2 in |
Overall Width | 4 1/2 in |
Description
Low Voltage WiFi Thermostat, Stages Heat 1, Stages Cool 2, Temp. Settings per Day 4, Programs per Week 7, Terminal Designations W1,W2/0/B,Y1, WiFi Capability Yes, System Switching Auto-Heat-Cool-Off, Fan Switching Auto-On, Display Size 1-3/4 in x 1-3/4 in, Display Type Backlit, Display Color Black, Key Pad Lockout No, Programmable Fan No, Automatic Changeover Yes, Humidification Control No, Dehumidification Control No, Remote Sensing Capability No, Temporary Program Override Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Switch (VE2RDZ2SG)
- MARS Contactor W/ Qc, 24V, 40A, 1Ph, Dp, Ms61730 (61730)
- BRISKHEAT Heating Tape, 20 ft. L, 1/2" W, Silicone (RKP1A0240)
- THE BRUSH MAN Economical Seam Test Tool (SEAM-TEST TOOL)
- LUX Programmable / Non-Programmable Thermostat, 7 or Nonprogrammable Programs, 2 H 2 C, Wall Mount (P722U)
- LUX Programmable / Non-Programmable Thermostat, 7, 5-2 Programs, 1 H 1 C, Wall Mount, Hardwired/Battery (P711)
- LUX Psp511C 24V Battery Powered (PSP511C)
- LUX Heating/Cooling Mechanical Thermostat, 1 H 1 C, Wall Mount, Hardwired, 24VAC (PSM40SA)
- LUX Programmable / Non-Programmable Thermostat, 7, 5-2 Programs, 1 H 1 C, Wall Mount, Hardwired/Battery (P711V)
- LUX Low Voltage Thermostat, 7 Programs, 2 H 3 C, Wall Mount, 24V, AA-Lithium, Micro-USB, Power Bridge (GEOX-WH-005)
- WHITE-RODGERS 1E30N-910 24V/Millivolt 2 Wire (1E30N-910)
- Lux Low Voltage Thermostats