Shop All Low Voltage Thermostats
Lux
Psp511C 24V Battery Powered
Mfr # PSP511C
Zoro # G6405053
product price: $62.95
/ea
$62.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Method Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lux
- MFR # PSP511C
- Zoro # G6405053
- Country of Origin United States
- Category Low Voltage Thermostats
Details
Power Method | Battery |
Description
Psp511C 24V Battery Powered Digital Single Stage Programmable Thermostat 5/2 Day Program 1H-1C 45-90F Replaces Psp500 Tx500 & Tx505 Tx500E Series Psp511 Psp511A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Hinged Duct Access Door, 6 In. W, 6 In. H (2TFX2)
- TRU AIRE Return Grille 24X6 (C170 24X6)
- DUPONT Pleated Air Filter, 20" x 24" x 1", 4 Pack (KC20X24X1_4)
- HONEYWELL V8043E1012 24V Zone Valve (V8043E1012)
- LUX Programmable / Non-Programmable Thermostat, 7, 5-2 Programs, 1 H 1 C, Wall Mount, Hardwired/Battery (P711V)
- LUX Psd011B 24V/Millivolt Single (PSD011B)
- LUX SMART THERMOSTAT WHT (CS1-WH1-B04)
- LUX Low Voltage Thermostat, 7 Programs, 2 H 3 C, Wall Mount, 24V, AA-Lithium, Micro-USB, Power Bridge (GEOX-WH-005)
- LUX Programmable / Non-Programmable Thermostat, 7, 5-2 Programs, 1 H 1 C, Wall Mount, Hardwired/Battery (P711)
- LUX Heating/Cooling Mechanical Thermostat, 1 H 1 C, Wall Mount, Hardwired, 24VAC (PSM40SA)
- WHITE-RODGERS Standard Mechanical Thermostats, 1 H 0 C, Hardwired, 24VAC (1E50N-301)
- Lux Low Voltage Thermostats