Shop All Low Voltage Thermostats
This Product is Discontinued
Lux
Programmable Thermostat, 1 H 1 C, Wall Mount, Hardwired/Battery, 24VAC (Discontinued)
Mfr # PSP511LC
Zoro # G0017549
This Product is Discontinued
Key Features
- Voltage 24VAC
- Stages Heat 1
- Mounting Location Wall
- Control Range 45 Degrees to 90 Degrees F
- System Switching Heat-Cool-Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lux
- MFR # PSP511LC
- Zoro # G0017549
- UPC # 021079055111
- Country of Origin China
- Category Low Voltage Thermostats
Dimensions
Height | 3.2" |
Width | 4.9" |
Details
Item | Programmable Thermostat |
Voltage | 24VAC |
Stages Heat | 1 |
Mounting Location | Wall |
Control Range | 45 Degrees to 90 Degrees F |
System Switching | Heat-Cool-Off |
Stages Cool | 1 |
Power Method | Hardwired/Battery |
750mV Compatible | Yes |
Terminal Designations | RH, RC, Y, W, G, C, O, B |
Description
Thermostat,1H/1C ,5/2 Programmable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.