Shop All Low Voltage Thermostats
Lux
Programmable / Non-Programmable Thermostat, 7, 5-2 Programs, 1 H 1 C, Wall Mount, Hardwired/Battery
Mfr # P711V
Zoro # G7824069
original price:
$47.49
18% off
new price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24VAC
- Stages Heat 1
- Mounting Type Vertical
- Mounting Location Wall
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lux
- MFR # P711V
- Zoro # G7824069
- UPC # 021079157112
- Country of Origin China
- Category Low Voltage Thermostats
Dimensions
Height | 3 3/8" |
Width | 5 3/8" |
Display Size | 2.2 sq in |
Depth | 1 1/4 in |
Overall Depth | 1 1/4 in |
Overall Width | 5 3/8 in |
Overall Height | 3 3/8 in |
Description
Low Voltage Thermostat, Stages Heat 1, Stages Cool 1, Temp. Settings per Day 2, 4, Programs per Week 7, 5-2, or Nonprogrammable, Terminal Designations RH, RC, W, Y, G, C, O/B, WiFi Capability No, System Switching Heat-Cool-Off, Fan Switching Auto-On, Display Size 2.2 sq in, Display Type Digital, Display Color Green, Key Pad Lockout Yes, Programmable Fan No, Automatic Changeover No, Humidification Control No, Dehumidification Control No, Remote Sensing Capability No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERI-VENT Type B Gas Vent Pipe, 6 in OD, 12 in L, AluminumGalvanized Steel (6E12A)
- CADET Thrmostat Dblp Wall Htr (08301)
- CONTINENTAL DYNAMICS Replacement Hardware Kit for ® Premium Fan 292654 (292654HW)
- DAYTON NG Infrared Tube Heater, 125000 BtuH (7D845)
- LUX Programmable / Non-Programmable Thermostat, 7 or Nonprogrammable Programs, 2 H 2 C, Wall Mount (P722U)
- LUX Psp511C 24V Battery Powered (PSP511C)
- LUX Programmable / Non-Programmable Thermostat, 7, 5-2 Programs, 1 H 1 C, Wall Mount, Hardwired/Battery (P711)
- LUX SMART THERMOSTAT WHT (CS1-WH1-B04)
- LUX Heating/Cooling Mechanical Thermostat, 1 H 1 C, Wall Mount, Hardwired, 24VAC (PSM40SA)
- LUX Psd011B 24V/Millivolt Single (PSD011B)
- BARNES & JONES 122A 1/2" Angle Thermostatic (122A)
- Lux Low Voltage Thermostats