Shop All Low Voltage Thermostats
Lux Products
Thermostat, 1 or 2 H 1 C, Hardwired/Battery, 24VAC
Mfr # P621U-010
Zoro # G6473761
$61.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24VAC
- Stages Heat 1 or 2
- System Switching Heat-Cool-Off
- Stages Cool 1
- Dual Transformer Compatible Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lux Products
- MFR # P621U-010
- Zoro # G6473761
- Country of Origin United States
- Category Low Voltage Thermostats
Details
Item | Thermostat |
Voltage | 24VAC |
Stages Heat | 1 or 2 |
System Switching | Heat-Cool-Off |
Stages Cool | 1 |
Dual Transformer Compatible | Yes |
Power Method | Hardwired/Battery |
Terminal Designations | O, B, G, Y, RC, RH, W1, A, W2, C |
Description
Thermostat,5/1/1Day Prog,Lup621U-010
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Portable Air Conditioner W/ Cold Air Nozzles, 5 Ton, 60,000 BTU, 230V (WPC-15000)
- WHITE-RODGERS Fan/Limit Control (05D51 090S1)
- ENERG+ EnerG+ Infrared Electric Outdoor Heater - Hanging (HEA-21288 LED-BLK)
- DEFLECTO Magnetic 5" x 12" Vent Covers, Pack/3 (MVCX512)
- LUX PRODUCTS LUX Low Voltage Digital 7-Day Programmable Thermostat P711 - 1 Stage Heat 1 Cool 24 VAC - Pkg Qty 8 (P711)
- LUX PRODUCTS Smart Thermostat (KN-S-MG1-B04)
- HONEYWELL HOME Low Voltage Thermostat, 5-1-1 or 5-2 Programs, 1 H 1 C, Hardwired/Battery, 24VAC (TH6110D1021)
- LUX Heating/Cooling Mechanical Thermostat, 1 H 1 C, Wall Mount, Hardwired, 24VAC (PSM40SA)
- JOHNSON CONTROLS Low Voltage Thermostat, 7 or Nonprogrammable Programs, 2 H 2 C, Hardwired, 19V AC to 30V AC (TEC3622-14-000)
- HONEYWELL T8034N1007 24V Mercury Free (T8034N1007)
- HONEYWELL Th1210Dv1007 Pro 1000 24V Multi (TH1210DV10)
- Lux Products Low Voltage Thermostats