Shop All Low Voltage Thermostats
Lux Products
Programmable Thermostat, 1 H 1 C, Wall Mount, Hardwired/Battery, 24VAC
Mfr # PSP511LC
Zoro # G6473560
product price: $60.39
/ea
$60.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24VAC
- Stages Heat 1
- Mounting Location Wall
- Control Range 45 Degrees F to 90 Degrees F
- Stages Cool 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lux Products
- MFR # PSP511LC
- Zoro # G6473560
- Country of Origin China
- Category Low Voltage Thermostats
Dimensions
Height | 3.2" |
Width | 4.9" |
Details
Item | Programmable Thermostat |
Voltage | 24VAC |
Stages Heat | 1 |
Mounting Location | Wall |
Control Range | 45 Degrees F to 90 Degrees F |
Stages Cool | 1 |
Dual Transformer Compatible | Yes |
Power Method | Hardwired/Battery |
Terminal Designations | RH, RC, Y, W, G, C, O, B |
Description
Thermostat,1Ht/1Cl 5,2Prog,24V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL THERMAL SOLUTIONS V4055B1039 120V Fluid Power (V4055B1039)
- PLASTIC SUPPLY 90 Degree Elbow, 14 in Duct Dia, Type I PVC, 17" L (PVC EA14)
- WHITE-RODGERS 48 in L., Standard Coaxial, Universal Adapter Fitting (H06E048S1)
- LASKO 20 GRY Box Fan (3733)
- LUX PRODUCTS LUX Low Voltage Digital 7-Day Programmable Thermostat P711 - 1 Stage Heat 1 Cool 24 VAC - Pkg Qty 8 (P711)
- LUX PRODUCTS Smart Thermostat (KN-S-MG1-B04)
- ROBERTSHAW Digital Wall Thermostat, White, 1" D (RS9320T)
- HYDRO FLAME Hydro Flame 38453 Mechanical Thermostats - Heat Only, White (38453)
- HONEYWELL HOME Low Voltage Thermostat, 1 H 1 C, Hardwired/Battery, 24VAC (TH1110D2009)
- WESTEK Light Control Ind Prog Mtn/Act (MLC166BC)
- EMPIRE Empire TRW Wall Thermostat with Wireless Remote (TRW)
- Lux Products Thermostats