Shop All Low Voltage Thermostats
Lux Products
Programmable Thermostat, 1 H 1 C, Wall Mount, Hardwired/Battery, 24VAC
Mfr # PSP511C
Zoro # G6473603
product price: $52.59
/ea
$52.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24VAC
- Stages Heat 1
- Mounting Location Wall
- Stages Cool 1
- Dual Transformer Compatible Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lux Products
- MFR # PSP511C
- Zoro # G6473603
- UPC # 00013263399125
- Country of Origin China
- Category Low Voltage Thermostats
Details
Item | Programmable Thermostat |
Voltage | 24VAC |
Stages Heat | 1 |
Mounting Location | Wall |
Stages Cool | 1 |
Dual Transformer Compatible | Yes |
Power Method | Hardwired/Battery |
Terminal Designations | RH, RC, Y, W, G, C, O, B |
Description
Thermostat,1H/1C 5/2Prog Stat,No Backlit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Valve Rebuild Kit, Instructions, 1/2 in. (066044)
- SPACEPAK Plenum hole cutter (SPS-71-10)
- DIVERSITECH Mounting Pad, 30 In L X 30 In W X 3 In D (UC3030-3)
- ROBINAIR Vaccuum Pump Oil 4 Gal Per Case (13204)
- LUX PRODUCTS LUX Low Voltage Digital 7-Day Programmable Thermostat P711 - 1 Stage Heat 1 Cool 24 VAC - Pkg Qty 8 (P711)
- LUX PRODUCTS Smart Thermostat (KN-S-MG1-B04)
- CADET Thrmostat Sglp Wall Htr (08300)
- PRO1 IAQ Non-Programmable Thermostat, 1 H 1 C, Wall Mount, Hardwired/Battery, 24VAC (T601-2)
- HONEYWELL Th5320R1002 24V Wireless (TH5320R100)
- RESIDEO Honeywell Digital Programmable Double Pole Line Voltage Thermostat TL8230A1003 (TL8230A1003)
- HONEYWELL Thermostat Digital Triac Line (RLV3120A1005/E1)
- Lux Products Low Voltage Thermostats