Shop All Line Voltage Thermostats
Lux Products
Mechanical Line Voltage Thermostat, 41 Degrees F to 90 Degrees F
Mfr # LV21-005
Zoro # G6473542
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/240VAC
- System Switching Heat Only
- Control Range 41 Degrees F to 90 Degrees F
- Mounting Type Screw Mount
- Power Method Hardwired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lux Products
- MFR # LV21-005
- Zoro # G6473542
- Country of Origin United States
- Category Line Voltage Thermostats
Details
Voltage | 120/240VAC |
System Switching | Heat Only |
Item | Mechanical Line Voltage Thermostat |
Control Range | 41 Degrees F to 90 Degrees F |
Mounting Type | Screw Mount |
Power Method | Hardwired |
Description
Thermostat,120/240V Line Volt Stat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTHONY Door Gasket, 28-7/8" x 76-7/8" (02-14799-0004)
- DAYTON Rectangular OEM Blower, 1700 RPM, 1 Phase, Direct, Rolled Steel (3FRG3)
- JOHNSON CONTROLS Linkage Kit (M9000-530)
- MITCO Fuel Oil Filtr Micro Flo (264M)
- KING ELECTRIC Thermostat, Hoot Wifi Dp 240V 16A White (K902-W)
- KING ELECTRIC Thermostat Sp 120/240V 16A Simplstat Battery Powered (K701E-B)
- KING ELECTRIC Thermostat, Autonomous Dual Timed, Dp 208/240V 16A (K702E-DTSB)
- RANCO Line Volt Mechanical Tstat, Open/Close on Rise, On Unit, SPDT, 240V (C12-5010)
- HONEYWELL T675A1425 Temp Control Spdt (T675A1425)
- TPI INDUSTRIAL Wall Mount Line Voltage Thermostat Single Pole, White (S2022H10AA)
- PECO Line Volt Mechanical Tstat, Open/Close on Rise, Indoor/Outdoor, SPDT (TH109-009)
- Lux Products Thermostats