Shop All Low Voltage Thermostats
Lux Products
LUX Low Voltage Digital Non-Programmable Thermostat PSDH121B - 2 Stage Heat 1 Cool Heat Pump 24 VAC - Pkg Qty 5
Mfr # PSDH121B
Zoro # G005259424
original price:
$456.97
6% off
new price: $427.99
/pk 5, $85.60/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lux Products
- MFR # PSDH121B
- Zoro # G005259424
- UPC # 21079031214
- Country of Origin China
- Category Low Voltage Thermostats
Description
LUX LOW VOLTAGE DIGITAL NON-PROGRAMMABLE THERMOSTAT PSDH121B - 2 STAGE HEAT 1 COOL HEAT PUMP 24 VAC THE CONTRACTOR'S NON-PROGRAMMABLE THERMOSTAT CHOICE FOR 1H OR 2H/1C HEAT PUMPS WITH OPTION TO MOUNT HORIZONTALLY OR VERTICALLY. EASY INSTALLATION, EASY TO VIEW LARGE BACK-LIT DISPLAY, ADJUSTABLE COMPRESSOR DELAY AND EMERGENCY HEAT-MODE SWITCH. ADDITIONAL FEATURES INCLUDE USER TEMPERATURE CALIBRATION IN BOTH FAHRENHEIT OR CELSIUS, ADJUSTABLE 9-STEP TEMPERATURE SWING AND HIGH AND LOW LIMITS. DUAL POWERED 24 VAC OR (2AA) ALKALINE BATTERIES (INCLUDED) WITH LOW BATTERY INDICATOR. COMPATIBLE WITH MOST 24V HEAT PUMP SYSTEMS, 1 OR 2 STAGE HEAT/ 1 STAGE COOL HEAT PUMPS. NOT COMPATIBLE WITH MULTI-STAGE GAS OR OIL FURNACES, HYDRONIC HOT WATER SYSTEMS, 120/240V LINE VOLTAGE SYSTEMS (WITHOUT TRANSFORMER), CONVENTIONAL (NON-HEAT PUMP) SYSTEMS.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNTEC 3713824 120V Solenoid Coil (3713824)
- MASTER FLOW Master Flow F6IFD4X300 Insulated Flexible Duct, 4 in, Fiberglass, Silver (F6IFD4X300)
- TACO Zoning Control, 6 Zone (SR506-4)
- DRI-EAZ Industrial Dehumid, 400cfm, 8 A (LGR 2800i)
- LUX PRODUCTS Smart Thermostat (KN-S-MG1-B04)
- LUX PRODUCTS LUX Low Voltage Digital 7-Day Programmable Thermostat P711 - 1 Stage Heat 1 Cool 24 VAC - Pkg Qty 8 (P711)
- HONEYWELL HOME 2-Wire IAQ Kit, 7 Programs, 4 H 2 C, Hardwired, 24VAC (YTHX9421R5101WW/U)
- HOFFMAN Wear Ring-Watchman (DP0482)
- HONEYWELL Th108Plus 240Vac Two Or Four (TH108PLUS)
- PRO1 IAQ Non-Programmable Thermostat, 7, 5-1-1 Programs, 3 H 2 C, Wall Mount, Hardwired/Battery, 24VAC (T855)
- WHITE-RODGERS Thermostat Heat Only (M30)
- Lux Products Thermostats