Shop All Low Voltage Thermostats
Lux Products
LUX Low Voltage Digital 7-Day Programmable Thermostat P722U - 2 Stage Heat 2 Cool Heat Pump 24VAC - Pkg Qty 4
Mfr # P722U
Zoro # G805259426
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lux Products
- MFR # P722U
- Zoro # G805259426
- UPC # 21079127221
- Country of Origin China
- Category Low Voltage Thermostats
Description
LUX LOW VOLTAGE DIGITAL 7-DAY PROGRAMMABLE THERMOSTAT P722U - 2 STAGE HEAT 2 COOL HEAT PUMP 24VAC FEATURE RICH THERMOSTAT WITH EASY CUSTOMIZABLE SETTINGS. 7-DAY PROGRAMMABLE WITH 2 OR 4 PERIODS PER DAY OR NON-PROGRAMMABLE. EXCLUSIVE LUX SPEED SLIDE FOR EASY PROGRAMMING. EASY INSTALLATION, EASY-VIEW BACK LIGHT, PROGRAMMABLE KEYPAD LOCKOUT, SPECIAL-DAY PROGRAMMING, 5/2 MINUTE SELECTABLE TIME DELAY FOR EQUIPMENT PROTECTION AND SELECTABLE SMART RECOVERY. ADDITIONAL FEATURES INCLUDE USER TEMPERATURE CALIBRATION IN BOTH FAHRENHEIT OR CELSIUS, AM/PM CLOCK OR MILITARY TIME OPTION, AIR FILTER MONITOR, ADJUSTABLE TEMPERATURE DIFFERENTIAL/SWING/LIMITS, AND 2ND STAGE HEAT OFFSET. DUAL POWERED 24 VAC OR (2AA) ALKALINE BATTERIES (INCLUDED). UNIVERSALLY COMPATIBLE WITH CONVENTIONAL HEAT & A/C, UP TO 2-STAGE HEAT / 2-STAGE COOL, HEAT PUMPS WITH UP TO 2-STAGE HEAT / 1 STAGE COOL (INCLUDING AUX/EMERG HEAT), 2 AND 3-WIRE HYDRONIC SYSTEMS (HOT WATER BASEBOARD & RADIATOR), GAS MILLIVOLT HEATERS. NOT COMPATIBLE WITH LINE VOLTAGE SYSTEMS THAT ARE (120/240 VAC). "G" TERMINAL AVAILABLE FOR FAN OPERATION CONTROLLED BY AUTO / ON FAN MODE SWITCH.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC FILTER 16X20X2 MERV 13 MPR 22002400 12 PIECES ACTUAL SIZE 155 X 195 X 175 MADE IN T (WY-0J5T-0)
- MARKEL PRODUCTS 120VAC Hazardous-Location Electric Heater, 1 Phase, 15 Amps AC (FEP-1812-1RA)
- ALL-FILTERS 16 in. x 25 in. x 1 in. MERV 13 Pleated AC Furnace Air Filter, 12PK (16251.13 12PK)
- GLOBAL INDUSTRIAL Fan Forced Wall Heater, Shaded Pole Motor, 1500W, 120V (246744)
- LUX PRODUCTS Smart Thermostat (KN-S-MG1-B04)
- LUX PRODUCTS LUX Low Voltage Digital 7-Day Programmable Thermostat P711 - 1 Stage Heat 1 Cool 24 VAC - Pkg Qty 8 (P711)
- GOODMAN Ot18-60A Outdoor Thermostat Kit (OT18-60A)
- IO HVAC CONTROLS Heating Thermostat, 50 deg. (IO-TS50)
- YORK Thermostat, 1Heat/1Cool Stage, Non-Program (S1-THEC11NY)
- ROBERTSHAW Rs1100-72 24V/Millivolt Digital (RS1100-72)
- HONEYWELL CONSUMER THERMOSTAT HEAT WHT (CT33A1009E1)
- Lux Products Thermostats