Shop All Low Voltage Thermostats
Lux Products
LUX Low Voltage Digital 7-Day Programmable Thermostat P711 - 1 Stage Heat 1 Cool 24 VAC - Pkg Qty 8
Mfr # P711
Zoro # G905259425
product price: $526.99
/pk 8, $65.87/ea
Free Shipping & Returns
$526.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lux Products
- MFR # P711
- Zoro # G905259425
- UPC # 21079147113
- Country of Origin China
- Category Low Voltage Thermostats
Description
LUX LOW VOLTAGE DIGITAL 7-DAY PROGRAMMABLE THERMOSTAT P711 - 1 STAGE HEAT 1 COOL 24 VAC THE GO-TO VALUE THERMOSTAT WITH 7-DAY OR 5/2-DAY PROGRAMMABLE CAPABILITIES WITH 2 OR 4 PERIODS PER DAY OR NON-PROGRAMMABLE. EASY INSTALLATION, EASY-VIEW BACK LIGHT, KEYPAD LOCK FOR UNAUTHORIZED USE AND 5/2 MINUTE SELECTABLE TIME DELAY FOR EQUIPMENT PROTECTION. ADDITIONAL FEATURES INCLUDE USER TEMPERATURE CALIBRATION IN BOTH FAHRENHEIT OR CELSIUS, AND ADJUSTABLE TEMPERATURE DIFFERENTIAL/SWING/LIMITS. DUAL POWERED 24 VAC OR (2AA) ALKALINE BATTERIES (INCLUDED). UNIVERSALLY COMPATIBLE WITH MOST 24V HEATING AND A/C SYSTEMS, 1-HEAT / 1-COOL: GAS, OIL, OR ELECTRIC SYSTEMS (WITH NO AUX/EMERG HEAT), 2-WIRE HYDRONIC SYSTEMS (HOT WATER BASEBOARD AND RADIATOR), GAS MILLIVOLT HEATERS (WALL HEATERS / FURNACES AND GAS FIREPLACES). NOT COMPATIBLE WITH MULTI-STAGE HEATING AND AC SYSTEMS, MULTI-STAGE HEAT PUMPS, 3-WIRE HYDRONIC ZONE VALVE SYSTEMS, 120/240V LINE VOLTAGE SYSTEMS (WITHOUT TRANSFORMER). "G" TERMINAL AVAILABLE FOR FAN OPERATION CONTROLLED BY AUTO / ON FAN MODE SWITCH.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Door Cord, 48 In True Deli Cases (881734)
- TEMPCO Screw Plug Immersion Heater, 10,000W, 240V (TSP02091)
- MANITOWOC Ice Scoop, 6 oz. (3302583)
- HONEYWELL CEILING FANS Glen Alden, 52 in. Ceiling Fan with No Light, White (50180-40)
- LUX PRODUCTS Smart Thermostat (KN-S-MG1-B04)
- HONEYWELL 50041890-002 Large Bypass Duct (50041890-0)
- JOHNSON CONTROLS Low Voltage Thermostat, 7 or Nonprogrammable Programs, 2 H 2 C, Hardwired, 19 to 30V AC (TEC3323-14-000)
- HONEYWELL HOME Programmable Thermostat, 7, 5-2, 5-1-1 Programs, 2 H 1 C, Wall Mount, Hardwired/Battery, 20/30VAC (TH6210U2001/U)
- CHEMELEX 40-300F 277V-AC Thermostat (E334P)
- HONEYWELL HOME Thermostat, 1 H Battery Assisted Power Stealing, 20/30VAC (T87K1007)
- AIRXCEL Airxcel 9430-3402 12VDC Wall-Mount Digital Thermostat - Cool Only (9430A3402)
- Lux Products Thermostats