Shop All Line Voltage Thermostats
This Product is Discontinued
Lux
Portable Heating and Cooling Thermostat, Open on Rise, SPST, 120v (Discontinued)
Mfr # PSP300
Zoro # G7823971
This Product is Discontinued
Key Features
- Switch Action Open on Rise
- Voltage 120V AC
- Sensor Type Thermistor
- Differential 1 Degrees F
- Display Type Digital
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lux
- MFR # PSP300
- Zoro # G7823971
- UPC # 021079050109
- Country of Origin China
- Category Line Voltage Thermostats
Dimensions
Width | 5 1/4 in |
Height | 2 3/4 in |
Depth | 1 3/4 in |
Overall Height | 5 1/4 in |
Overall Depth | 2 3/4 in |
Overall Width | 3 in |
Description
Portable Heating and Cooling Thermostat, Thermostat Control Range 45 Degrees to 90 Degrees F, Thermostat Voltage 120V AC, Thermostat Switch Type SPST, Inductive Amps @ 120V 15 A, Switch Action Open on Rise, Differential 1 Degrees F, Height 2 3/4 in, Width 5 1/4 in, Depth 1 3/4 in, Sensor Type Thermistor, Color White, Enclosure Type ABC Plastic, For Use With Portable Heating and Cooling Equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.